Shop All Step Bolts
Zoro Select
Step Bolt, 5/16"-18 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 200 PK
Mfr # 3132BT
Zoro # G9689059
product price: $108.99
/pk 200, $0.54/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- System of Measurement Inch
- Fastener Length 2 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 3132BT
- Zoro # G9689059
- Country of Origin Taiwan, Province of China
- Category Step Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Item | Step Bolt |
Description
Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 11/32 in Ht, 100 PK (U12100.031.0001)
- MIDWEST FASTENER Double-End Threaded Stud, 5/16"-18Thread to5/16"-24Thread, 1 1/2 in, Steel, Zinc Plated, 5 PK (63523)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 113 PK (56033)
- MILWAUKEE TOOL Cable Staples, 9 ga, Diamond Crown, 2 in Leg L, Aluminum, 960 PK (MPU2-960)
- ZORO SELECT Step Bolt, 1/4"-20 Thrd Sz, 2 in L, Steel, Plain Finish, 50 PK (U08350.025.0200)
- ZORO SELECT Step Bolt, 5/16"-18 Thrd Sz, 1 in L, Steel, Plain Finish, 50 PK (U08350.031.0100)
- ZORO SELECT Step Bolt, #10-24 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 400 PK (1024BT)
- ZORO SELECT Step Bolt, 3/8"-16 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 200 PK (3720BT)
- ZORO SELECT Step Bolt, 3/8"-16 Thrd Sz, 1-1/4 in L, Steel, Plain Finish, 50 PK (U08350.037.0125)
- ZORO SELECT Step Bolt, 5/16"-18 Thrd Sz, 2-1/2 in L, Steel, Zinc Plated Finish, 200 PK (3140BT)
- ZORO SELECT Step Bolt, 1/4"-20 Thrd Sz, 1 in L, Steel, Plain Finish, 50 PK (U08350.025.0100)
- Zoro Select Step Bolts