Shop All Stencils
Zoro Select
Stencil Kit 46 Piece 2 In Brass
Mfr # 20Y519
Zoro # G4868464
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Stencil Application General Purpose
- Stencil Character 0 Thru 9, A Thru Z, Punctuation
- Character Height 2 in
- Overall Height 4 in
Product Information
- Brand Zoro Select
- MFR # 20Y519
- Zoro # G4868464
- UPC # 190735422526
- Country of Origin China
- Category Stencils
Dimensions
Character Height | 2 in |
Overall Height | 4 in |
Overall Stencil Height | 4 in |
Individual Character Height | 2 in |
Details
Stencil Type | Combination Set |
Stencil Application | General Purpose |
Stencil Character | 0 Thru 9, A Thru Z, Punctuation |
Interlocking | Yes |
Duty | Moderate |
Material | Brass |
Character | A Thru Z, 0 Thru 9, Punctuation |
Thickness | 0.007 in |
Item | Stencil Kit |
Color | Yellow |
Includes | (1) A to Z, 0 to 9, Comma (,), (2) Large Spacer, Small Spacer, Ampersand (&), Dash (-), Period (.) |
Character Type | Letter/Number Set |
Reusable | Yes |
Number of Pieces | 46 |
Self-Adhesive | No |
Overall Stencil Thickness | 0.007 in |
Product Type | Stencil Set |
Included Characters, Messages, and Symbols | 0 to 9, A to Z, Ampersand (&), Comma (,), Dash (-), Large Spacer, Period (.), Small Spacer |
Description
Stencil Kit, Character Type Letter/Number Set, Duty Moderate, FAA AC 150/5340-1K Compliant Not Applicable, Font Not Applicable, Included Characters, Messages, and Symbols 0 to 9, A to Z, Ampersand (&), Comma (,), Dash (-), Large Spacer, Period (.), Small Spacer, Includes (1) A to Z, 0 to 9, Comma (,), (2) Large Spacer, Small Spacer, Ampersand (&), Dash (-), Period (.), Individual Character Height 2 in, Individual Character Width Not Applicable, Interlocking Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Fitter Glove Grain Cowhide Unlined, Size X3L (40-1-281ECU-X3L)
- EDWARDS SIGNALING Flashing Light with Horn, 120VAC, Amb Lens (51A-N5-40W)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (125S0046CH)
- 212 PERFORMANCE Fr Fabricator, Cut 2, Black, 3XL, PR (FRGC2-05-013)
- ZORO SELECT Safety Stencil, Danger, PVC Plastic (1F124)
- ZORO SELECT Stencil Set, Letters, Punctuation, Brass, 20Y510 (20Y510)
- ZORO SELECT Safety Stencil, Flammable, PVC Plastic (1F127)
- ZORO SELECT Interlocking Stencil, Numb&Letters, Brass, 6A231 (6A231)
- ZORO SELECT Interlocking Stencil, Numb&Letters, Brass, 3W648 (3W648)
- ZORO SELECT Stencil Kit 46 Piece 6 In Brass (20Y521)
- RAE Pavement Stencil, 26"W, 0.063" Thick, White (STL-116-52414)
- Zoro Select Stencils