Shop All Stencils
Zoro Select
Stencil Kit, 15 Pc.
Mfr # 20Y512
Zoro # G4868403
original price:
$20.69
10% off
new price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Number Set
- Stencil Application General Purpose
- Stencil Character 0 Thru 9, Punctuation
- Character Height 2 in
- Overall Height 4 in
Product Information
- Brand Zoro Select
- MFR # 20Y512
- Zoro # G4868403
- UPC # 190735422458
- Country of Origin China
- Category Stencils
Dimensions
Character Height | 2 in |
Overall Height | 4 in |
Individual Character Height | 2 in |
Overall Stencil Height | 4 in |
Details
Stencil Type | Number Set |
Stencil Application | General Purpose |
Stencil Character | 0 Thru 9, Punctuation |
Interlocking | Yes |
Duty | Moderate |
Material | Brass |
Item | Stencil Kit |
Includes | (1) 0 to 9, Beginner, Plain Ender, Dash (-), Period (.) |
Character | Numbers |
Thickness | 0.007 in |
Character Type | Number Set |
Color | Yellow |
Reusable | Yes |
Number of Pieces | 15 |
Self-Adhesive | No |
Included Characters, Messages, and Symbols | 0 to 9, Punctuation |
Overall Stencil Thickness | 0.007 in |
Product Type | Stencil Set |
Description
Stencil Kit, Character Type Number Set, Duty Moderate, FAA AC 150/5340-1K Compliant Not Applicable, Font Not Applicable, Included Characters, Messages, and Symbols 0 to 9, Punctuation, Includes (1) 0 to 9, Beginner, Plain Ender, Dash (-), Period (.), Individual Character Height 2 in, Individual Character Width Not Applicable, Interlocking Yes, Interlocking Orientation Not Applicable, Material Brass, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY White Polypropylene Wire Marker, THT-76-425-1 (THT-76-425-1)
- CAT FOOTWEAR Athletic Shoe, M, 11 1/2, Brown, PR (P91350)
- CONDOR Drain Seal, 12inLx12inWx3/8in Thick, Yllw (48FZ15)
- CONDOR High Visibility Vest, Yllw/Green, 4XL/5XL (53YN36)
- ZORO SELECT Stencil Kit, Brass, 15 Pcs (20Y513)
- ZORO SELECT Parking Lot Symbol, Curved Arrow, Plastic (3W634)
- ZORO SELECT Brass Stencils, 15 Piece Number, 1 1/2 In (20Y516)
- ZORO SELECT Letter Stencils, Letters, Brass (2CEC2)
- ZORO SELECT Brass Stencils, 15 Piece Number, 6 In (20Y515)
- ZORO SELECT Interlocking Stencil, Numb&Letters, Brass, 3W648 (3W648)
- BSC PREFERRED Marsh-1/2'' Stencil Machine (H-347)
- Zoro Select Stencils