Shop All Stem Casters
Zoro Select
Stem Caster, Load Rating 95 lb., 3-1/16" H
Mfr # P5S-R025G-SG1
Zoro # G5780505
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring Stem
- Tread Shape Standard
- Wheel Width 13/16 in
- Mounting Height 3 1/8 in
- Load Rating 95 lb
Product Information
- Brand Zoro Select
- MFR # P5S-R025G-SG1
- Zoro # G5780505
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 13/16 in |
Mounting Height | 3 1/8 in |
Stem Length | 1-7/16 in |
Wheel Dia. | 2-1/2 in |
Overall Height | 3-1/8 in |
Stem Dia. | 7/16 in |
Caster Stem Size | 7/16 in x 1-7/16 in |
Swivel Radius | 2-3/16 in |
Description
General Purpose Friction-Ring Stem Caster, Swivel Caster, 95 lb Load Rating, 0 to 299 lb, 2 1/2 in Wheel Dia., 7/8 in Wheel Width, Rubber Wheel/Tread Material, 3 1/8 in Mounting Height, Plain, 7/16 in x 1-7/16 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manual Platform Lift Truck/Stackers, Manual, 750 lb Load Capacity, Foot Pump Lift Control (2MPU6)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (BUSTC11BU)
- TRAILFX For Winches Upd To 12000 Pounds, Flat Fixed Mount, Textured Powder Coated, Black (WA017)
- ALL GEAR Climbing Rope, PES, 1/2 In. dia., 150 ft. L (AG16SP12150N)
- ZORO SELECT Stem Caster, 190 lb. Ld, 13/16" Stem Dia. (P14S-RP040K-SX3)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 150 lb. (F1IB04041S-S10)
- ZORO SELECT Stem Caster, 150 lb. Load, Black Wheel (P12S-R050D-SG7)
- ZORO SELECT Stem Caster, 130 lb. Load, Gray Wheel (P5S-UP040G-ST5-SB)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 175 lb. (1G009)
- ZORO SELECT Stem Caster, 150 lb. Load, Black Wheel (P12S-R040D-SG2)
- COMPONENT HARDWARE Med Duty 1-5/8" Exp Stem Caster, 4" Gray (CMS4-4RPB)
- Zoro Select Casters