Shop All Stem Casters
Zoro Select
Stem Caster, Load Rating 300 lb., 5" H
Mfr # P12S-PRP040B-ST1-WB-EL
Zoro # G1626141
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 5 in
- Load Rating 300 lb
Product Information
- Brand Zoro Select
- MFR # P12S-PRP040B-ST1-WB-EL
- Zoro # G1626141
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 5 in |
Stem Length | 1-1/2 in |
Thread Size | 1/2"-13 |
Wheel Dia. | 4 in |
Stem Dia. | 1/2 in |
Overall Height | 5 in |
Caster Thread Size | 1/2"-13 |
Caster Stem Size | 1/2"-13 x 1-1/2 in |
Swivel Radius | 3-1/4 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster with Brake, 300 lb Load Rating, 300 to 999 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 5 in Mounting Height, Precision Ball, 1/2 In.-13 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Economy Spreader Beam, 2000 lb., 36" (SBM-20-3)
- RONSTAN INTERNATIONAL Shackle, Lightweight, Clevis Pin, 3/16" (RF807)
- HAMILTON Rigid Caster Hs2 4X2 Ergo-Tech (R-HS2-42EMB)
- ZORO SELECT Lock Washer (D616)
- ZORO SELECT Swivel Stem Caster, Poly, 3-1/2 in., 250 lb, Gry (20TM23)
- ZORO SELECT Stem Caster, 190 lb. Ld, 13/16" Stem Dia. (P14S-RP040K-SX3-TB)
- ZORO SELECT Swivel Stem Caster w/Total Lock, Neoprene, 125 lb (P7S-SRP020K-SG5-TB)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 150 lb. (DCRR03052S-S30)
- ZORO SELECT Stem Caster, 1/2" Stem Dia., 300 lb. Ld (P12S-R030D-ST1-WB)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 100 lb. (F1RR03052S-S10)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, Side Brake, Loads Up To 80 lb (PRE20302ZN-TPRB)
- Zoro Select Casters