Shop All Stem Casters
Zoro Select
Stem Caster, Light-Duty, Threaded, 75 lb.
Mfr # 416P11
Zoro # G5611063
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 7/8 in
- Mounting Height 2 1/2 in
- Load Rating 75 lb
Product Information
- Brand Zoro Select
- MFR # 416P11
- Zoro # G5611063
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 7/8 in |
Mounting Height | 2 1/2 in |
Stem Length | 1 1/2 in |
Thread Size | 3/8"-16 |
Overall Height | 3 1/16 in |
Stem Dia. | 3/8 in |
Wheel Dia. | 2 1/2 in |
Caster Stem Size | 3/8"-16 x 1-1/2 in |
Description
Threaded Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 1/2 in Wheel Dia., 7/8 in Wheel Width, Rubber Wheel/Tread Material, 2 1/2 in Mounting Height, Plain, 3/8 In.-16 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Nickel Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 16 ft Fiberglass Extension Ladder, 250 lb Load Capacity (D6016-2)
- BISHAMON Pallet Positioner, 3 Ramps (EZO-25E-3S)
- ZORO SELECT Platform Truck, Folding Handle, 36x24 (33H179)
- DAYTON Latch Kit, Either Hook, For 2000 Lb Hoist (2KEN4)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (32J852)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 150 lb. (32J964)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 110 lb. (1G007)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (20TM13)
- ZORO SELECT Swivel Stem Caster, Polyolfin, 3 in, 210 lb (20TM45)
- ZORO SELECT Swivel Stem Caster, 1-1/8 Stem, 100 lb. (32J958)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 5/16 Inch Threaded Stem Caster with Brake SCC (SCC-TS05S410-TPRS-SLB-5161815)
- Zoro Select Stem Casters