Shop All Stem Casters
Zoro Select
Stem Caster, Light-Duty, Swivel
Mfr # P18S-N100K-ST10-001
Zoro # G0232187
original price:
$30.99
20% off
new price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 70 mm
- Mounting Height 5 1/8 in
- Load Rating 220 lb
Product Information
- Brand Zoro Select
- MFR # P18S-N100K-ST10-001
- Zoro # G0232187
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 70 mm |
Mounting Height | 5 1/8 in |
Stem Length | 15/32 in |
Thread Size | M12 |
Overall Height | 130 mm |
Wheel Dia. | 100 mm |
Caster Thread Size | M12 |
Stem Dia. | 12 mm |
Caster Stem Size | 5/8"-18 x 15/32 in |
Swivel Radius | 79 mm |
Description
Twin-Wheel Threaded Stem Caster, Swivel Caster, 220 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 2 3/4 in Wheel Width, Nylon Wheel/Tread Material, 5 1/8 in Mounting Height, Precision Ball, 5/8 In.-18 x 15/32 in Caster Stem Size, Threaded, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 13BF (KG13 VO)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1000 lb. (49H858)
- ZORO SELECT Bollard, Removable, 4-1/2", Yellow (BOL-RF-48-4.5)
- WERNER 4 ft Aluminum Platform Stepladder, 300 lb Capacity (P372)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (32707)
- ZORO SELECT Stem Caster, 240 lb. Ld, 27/32" Stem Dia. (P14S-RP060K-SG7-TB)
- ZORO SELECT Stem Caster, 2-1/2" Wheel Dia., 75 lb. (429H10)
- ZORO SELECT Stem Caster, 165 lb. Load, Gray Wheel (P17S-UP030K-ST5-TB)
- ZORO SELECT Swivel Stem Caster Brake, Rubber 5", 280 lb., Black (1ZTJ2)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 150 lb (32J803)
- SHEPHERD CASTER 75mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 165 lb (PSF75302GR)
- Zoro Select Stem Casters