Shop All Stem Casters
Zoro Select
Stem Caster, Light-Duty, 125 lb., PU
Mfr # 416P17
Zoro # G5629099
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type No Stem/Plate Included
- Tread Shape Standard
- Wheel Width 2 3/16 in
- Load Rating 125 lb
- Load Rating Range 0 to 299 lb
Product Information
- Brand Zoro Select
- MFR # 416P17
- Zoro # G5629099
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 2 3/16 in |
Stem Length | Uses Various Stem Sizes |
Stem Dia. | Uses Various Stem Sizes |
Wheel Dia. | 2 15/16 in |
Overall Height | 3 in |
Description
Stem Caster, Swivel Caster, 125 lb Load Rating, 0 to 299 lb, 2 15/16 in Wheel Dia., 2 3/16 in Wheel Width, Polyurethane Wheel/Tread Material, No Stem/Plate Included, Black Nylon Frame Finish, No Non-Marking, 2 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Locking Stud, Long, RH, 304 SS, Size 3/16 (MS21260L6RH)
- PETZL Fire Rescue Rope, Nylon/Polyester, Black (R078AA17)
- ZORO SELECT Wire Security Cart with Fixed Shelves 1,800 lb Capacity, 24 in W x 48 1/2 in L x 71 in H, 1 Shelves (1ECG6)
- WESTWARD Engine Leveling Sling, Steel, 1-1/2 ft L (1MZK8)
- ZORO SELECT Swivel Stem Caster, Rubber, 2-1/2 in, 75 lb (43510)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 210 lb (32J857)
- ZORO SELECT Stem Caster, 240 lb. Ld, 27/32" Stem Dia. (P14S-RP060K-SG7-TB)
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 280 lb. (29XW85)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 160 lb, Thread Size: 3/8"-16 (32J807)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 140 lb (32J801)
- ZORO SELECT Swivel Stem Caster, Polyolfin, 3 in, 210 lb (20TM44)
- Zoro Select Stem Casters