Shop All Stem Casters
Zoro Select
Stem Caster, Friction Ring, 2" Wheel Dia.
Mfr # 429H18
Zoro # G1621293
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 1 7/8 in
- Mounting Height 2 9/16 in
- Load Rating 75 lb
Product Information
- Brand Zoro Select
- MFR # 429H18
- Zoro # G1621293
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 7/8 in |
Mounting Height | 2 9/16 in |
Stem Length | 1 3/8 in |
Stem Dia. | 7/16 in |
Wheel Dia. | 2 in |
Overall Height | 2 37/64 in |
Caster Stem Size | 7/16 in x 1-3/8 in |
Description
Friction-Ring Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 1 7/8 in Wheel Width, Phenolic Wheel/Tread Material, 2 9/16 in Mounting Height, Plain, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Chrome Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Thermal Plastic Rubber Wheel, 8x2" (RPR-0820-08)
- BAUER LADDER Rung Replacement Kit - 17 1/2" D-Rung (07056)
- ZORO SELECT Walk Ramp, Apron End, 2000 lb, 28 In x 6 ft (1VKC9)
- SOUTHWORTH Scissor Lift Table, 4000 lb. Cap, 115V, 44"W, 48"L (4431432)
- ZORO SELECT Swivel Stem Castr, Polyolfin, 3 in, 125 lb. (20TM43)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb. (32J854)
- ZORO SELECT Swivel Stem Caster, Polyurethane, 5 in., 300 lb. (20TM20)
- ZORO SELECT Stem Caster, 250 lb. Load, Black Wheel (P12S-PB035D-SG1)
- ZORO SELECT Swivl Stem Caster, Rubber, 2 in., 75 lb, Blk (20TM12)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in, 115 lb, Blk (20TM52)
- CASTERHQ 5" Caster Wheel Set for Commercial Kitchen PREP Tables, Total Lo (5ICKTCSO4-TL)
- Zoro Select Stem Casters