Shop All Stem Casters
Zoro Select
Stem Caster, 75 lb. Load Rating, Zn Plated
Mfr # 400K81
Zoro # G4571487
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 7/8 in
- Mounting Height 2 1/2 in
- Load Rating 75 lb
Product Information
- Brand Zoro Select
- MFR # 400K81
- Zoro # G4571487
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 7/8 in |
Mounting Height | 2 1/2 in |
Stem Length | 1 3/8 in |
Caster Thread Size | 5/16-18 |
Overall Height | 2 1/2 in |
Wheel Dia. | 2 in |
Stem Dia. | 7/16 in |
Caster Stem Size | 7/16 in x 1-3/8 in |
Description
General Purpose Friction-Ring Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 7/8 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 2 1/2 in Mounting Height, Plain, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW74)
- ZORO SELECT Dock Bumper, 12x4-1/2x16 In., Rubber (26W574)
- S.R.SMITH S.R.Smith VLLS-103S 24 In. Vinyl Liner 3-Tread Ladder Elite - Stainless Treads (VLLS103S)
- POST GUARD Dome Top Post Sleeve, 4.5" Dia, 52" H, R (DT452RNT)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H19)
- ZORO SELECT Stem Caster, 75 lb. Load Rating, Zn Plated (400K84)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb. (32J864)
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 325 lb. (32J812)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (32J932)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 210 lb (32J857)
- SURTEK Office Chair Caster with Grip Ring Stem And Brake 50 mm (RY5PB)
- Zoro Select Casters