Shop All Stem Casters
Zoro Select
Stem Caster, 3/8" Stem Dia., 120 lb. Ld
Mfr # P5S-R030G-ST4-SB
Zoro # G3317458
$3.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 13/16 in
- Mounting Height 3 1/2 in
- Load Rating 120 lb
Product Information
- Brand Zoro Select
- MFR # P5S-R030G-ST4-SB
- Zoro # G3317458
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 13/16 in |
Mounting Height | 3 1/2 in |
Stem Length | 1-1/2 in |
Thread Size | 3/8"-16 |
Caster Thread Size | 3/8"-16 |
Overall Height | 3-1/2 in |
Stem Dia. | 3/8 in |
Wheel Dia. | 3 in |
Caster Stem Size | 3/8"-16 x 1-1/2 in |
Swivel Radius | 2-5/16 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster with Brake, 120 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 7/8 in Wheel Width, Rubber Wheel/Tread Material, 3 1/2 in Mounting Height, Plain, 3/8 In.-16 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 8 Inch Thermoplastic Rubber Swivel Caster Set with Ball Bearings and Brakes SCC (SCC-30CS820-TPRBD-TLB-4)
- BIL-JAX AS2100 Deck - 4' x 4' 45° - Black HDPE Quadripple (0105-29-7)
- KONG USA Stainless Steel Quick Link, Diameter 3, 5mm (6000350D1KK)
- ALBION 5" X 2" Non-Marking Polypropylene Rigid Caster, No Brake, Loads Up To 550 lb (16PB05201R)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 350 lb (32J848)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 150 lb, Number of Wheels: 1 (32J806)
- ZORO SELECT Gate Caster, 3-15/16" Wheel dia., Black (LPFE-ALEV 100K-FA)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (32J873)
- ZORO SELECT Swivel Stem Caster, Polyurethane, 3-1/2 in, 350 lb (20TM21)
- ZORO SELECT Stem Caster, Light-Duty, 4-3/4" Overall H (P18S-N100K-ST8-WB-001)
- ZORO SELECT Dual Wheel Swivel Caster, Rubber, 2 in, 200 lb (26Y503)
- Zoro Select Stem Casters