Shop All Stem Casters
Zoro Select
Stem Caster, 300 lb. Load Rating, Swivel
Mfr # P12S-UP050B-Q
Zoro # G1617495
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 6 1/16 in
- Load Rating 300 lb
Product Information
- Brand Zoro Select
- MFR # P12S-UP050B-Q
- Zoro # G1617495
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 6 1/16 in |
Stem Length | 2 in |
Stem Dia. | 0.865 in |
Wheel Dia. | 5 in |
Overall Height | 6-1/16 in |
Caster Stem Size | 7/8 in x 2 in |
Swivel Radius | 4 in |
Description
General Purpose Friction-Ring Stem Caster, Swivel Caster, 300 lb Load Rating, 300 to 999 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 6 1/16 in Mounting Height, Precision Ball, 7/8 in x 2 in Caster Stem Size, Square, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift, 1 7/64 in Hook Opening (4ZX46)
- US CARGO CONTROL 4" x 50' Blue Winch Strap with Chain Extension (450CE-B)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 12 ft L, 2 in W, Polyester, Yellow (EE1602DTX12)
- HAMILTON General Service Swivel Caster, 5" x 2" Metal Wheel, 1/2" Sealed Precision Ball Bearing (S-GS-5MB)
- ZORO SELECT Swivel Stem Caster, Phenolic, 3 in., 350 lb (20TM59)
- ZORO SELECT Stem Caster, 3/8" Stem Dia., 90 lb. Ld (P5S-R020G-ST4-SB)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 125 lb. (32J796)
- ZORO SELECT Twin Whel Swivel Caster, Nyln, 5 in., 297 lb. (3.55044040170001)
- ZORO SELECT Swivel Stem Caster, Poly, 4 in, 275 lb, Gry (20TM24)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb. (32J989)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S314-HRS-34212)
- Zoro Select Stem Casters