Shop All Stem Casters
Zoro Select
Stem Caster, 2-1/2" Wheel Dia., 75 lb.
Mfr # 429H16
Zoro # G5641443
original price:
$4.49
11% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 7/8 in
- Mounting Height 3 3/32 in
- Load Rating 75 lb
Product Information
- Brand Zoro Select
- MFR # 429H16
- Zoro # G5641443
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 7/8 in |
Mounting Height | 3 3/32 in |
Stem Length | 1 in |
Stem Dia. | 3/8 in |
Wheel Dia. | 2 1/2 in |
Overall Height | 3 1/16 in |
Caster Stem Size | 3/8 in x 1 in |
Description
Friction-Ring Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 1/2 in Wheel Dia., 7/8 in Wheel Width, Rubber Wheel/Tread Material, 3 3/32 in Mounting Height, Plain, 3/8 in x 1 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Nickel Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Stainless V Groove Whl, 4X2 3/4 Del Slv (W-420-SVZ-3/4)
- WERNER 6 ft Aluminum Stepladder, 250 lb Capacity (366)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 4 ft L, 2 in W, Nylon, Yellow (EEF3-902-4)
- GENIE Cable Assembly, SL/ST, 756 in. x 3/16 in. (7251GT)
- ZORO SELECT Stem Caster, 2-1/2" Wheel Dia., 75 lb. (429H09)
- ZORO SELECT Stem Caster, 300 lb. Load, Gray Wheel (P12S-UP030D-ST12)
- ZORO SELECT Swivel Stem Caster, Polyolfin, 4 in, 150 lb (20TM46)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 350 lb (32J819)
- ZORO SELECT Swivel Stem Caster, TPR, 4 in., 300 lb. (32J867)
- ZORO SELECT Stem Caster, Load Rating 165 lb. (P18S-UP75K-ST8)
- SERVICE CASTER 5 Inch Gray Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S514-PPUB-M1215-2-PLB-2)
- Zoro Select Casters