Shop All Stem Casters
Zoro Select
Stem Caster, 2-1/2" Wheel Dia., 75 lb.
Mfr # 429H10
Zoro # G4571511
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 7/8 in
- Mounting Height 3 3/32 in
- Load Rating 75 lb
Product Information
- Brand Zoro Select
- MFR # 429H10
- Zoro # G4571511
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 7/8 in |
Mounting Height | 3 3/32 in |
Stem Length | 1 3/8 in |
Wheel Dia. | 2 1/2 in |
Stem Dia. | 7/16 in |
Overall Height | 3 1/16 in |
Caster Stem Size | 7/16 in x 1-3/8 in |
Description
Friction-Ring Stem Caster for Furniture & Office Equipment, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 1/2 in Wheel Dia., 7/8 in Wheel Width, Rubber Wheel/Tread Material, 3 3/32 in Mounting Height, Plain, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Nickel Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Oval Sleeve, 3/32 In, 122 Copper (SL2-3)
- HAMILTON Dual Wheel Rigid Pneumatic Caster, 2-1/2W (R-7208-PR)
- BUYERS PRODUCTS 5/16 - 3/8 Inch Ratcheting Load Binder (RLB5638)
- VESTIL 1 Step Yellow Polyethylene Nestable with Handrails (SPN-1-YL-HR)
- ZORO SELECT Stem Caster, 75 lb. Load, Black Wheel (P3S-UN50G-H-WB)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 150 lb. (32J965)
- ZORO SELECT Stem Caster, Light-Duty, Swivel (P18S-N100K-ST10-001)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 240 lb. (20TM40)
- ZORO SELECT Dual Wheel Swivel Caster w/Brake, 2 in, 200 lb (26Y501)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 350 lb. (P12S-PB050D-SG2)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-119)
- Zoro Select Casters