Shop All Stem Casters
Zoro Select
Stem Caster, 190 lb. Ld, 27/32" Stem Dia.
Mfr # P14SX-RP040K-SG7-AM
Zoro # G1625819
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 5 7/16 in
- Load Rating 190 lb
Product Information
- Brand Zoro Select
- MFR # P14SX-RP040K-SG7-AM
- Zoro # G1625819
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 5 7/16 in |
Stem Length | 2-1/8 in |
Overall Height | 5-5/16 in |
Stem Dia. | 0.843 in |
Wheel Dia. | 4 in |
Caster Stem Size | 27/32 in x 2-1/8 in |
Swivel Radius | 3-9/16 in |
Description
Antimicrobial Corrosion- & Debris-Resistant Friction-Ring Stem Caster, Swivel Caster, 190 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 5 7/16 in Mounting Height, Precision Ball, 27/32 in x 2-1/8 in Caster Stem Size, Friction Ring, Stainless Steel Caster Frame Material, Polished Chrome Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Mort Wheel, 9X2 1Rb (W-920-R-1)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 1-1/2 Inch Expanding Stem Caster SCC, 4PK (SCC-EX05S210-TPRS-112-4)
- PEERLESS Double Pulley Block, Wire Rope, 3/16 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-110-26-86-)
- COLSON Colson® 2 Series Wheel 5.00006.939 WS - 6 x 2 Polyurethane on Aluminum 1/2 Roller Bearing (5.00006.939 WS)
- ZORO SELECT Stem Caster, 165 lb. Load Rating, Swivel (P17S-RP030K-SG5)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 125 lb (F1IX03041S-S20)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 150 lb, Number of Wheels: 1 (32J806)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (P12S-UP050D-SG2)
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 325 lb. (32J892)
- ZORO SELECT Swivel Stem Cstr, Plyurthane, 4 in, 275 lb. (2450440900700010805)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 145 lb (F1IX05041S-S20)
- Zoro Select Casters