Shop All Stem Casters
Zoro Select
Stem Caster, 150 lb. Load, Black Wheel
Mfr # P12S-R040D-SG2
Zoro # G6879113
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 5 in
- Load Rating 150 lb
Product Information
- Brand Zoro Select
- MFR # P12S-R040D-SG2
- Zoro # G6879113
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 5 in |
Stem Length | 1 7/8 in |
Stem Dia. | 7/16 in |
Wheel Dia. | 4 in |
Overall Height | 5 1/8 in |
Caster Thread Size | M8 |
Caster Stem Size | 7/16 in x 1-7/8 in |
Swivel Radius | 3-1/4 in |
Description
NSF-Listed Sanitary Friction-Ring Stem Caster, Swivel Caster, 150 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 5 in Mounting Height, Delrin, 7/16 in x 1-7/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Wheel; 4X1.25 Light Duty Polyolefin (Black), 3/8" Plain Bore (414PO82B)
- EXTREME MAX Extreme Max 5600.3145 Winch Mount Kit for Polaris Sportsman (5600.3145)
- FABENCO. FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 25-27.5in (A71-24)
- VESTIL Winch Operated Truck Jib Crane, Galv Dc (WTJ-4-G-DC)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 240 lb. (20TM40)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 350 lb. (32J826)
- ZORO SELECT Stem Caster, 220 lb. Ld Rating, Gray Wheel (P18S-UP100K-ST8-TB)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (32J859)
- ZORO SELECT Stem Caster, Light-Duty, 4-3/4" Overall H (P18S-N100K-ST8-WB-001)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (32007)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S414-PPUB-BLK-34212)
- Zoro Select Casters