Shop All Stem Casters
Zoro Select
Stem Caster, 130 lb. Load, Gray Wheel
Mfr # P5S-UP040G-ST3
Zoro # G3317205
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 13/16 in
- Mounting Height 4 7/8 in
- Load Rating 130 lb
Product Information
- Brand Zoro Select
- MFR # P5S-UP040G-ST3
- Zoro # G3317205
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 13/16 in |
Mounting Height | 4 7/8 in |
Stem Length | 1 in |
Thread Size | 3/8"-16 |
Wheel Dia. | 4 in |
Stem Dia. | 3/8 in |
Overall Height | 4-7/8 in |
Caster Thread Size | 3/8"-16 |
Caster Stem Size | 3/8"-16 x 1 in |
Swivel Radius | 3-5/16 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 130 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 in Wheel Width, Polyurethane Wheel/Tread Material, 4 7/8 in Mounting Height, Plain, 3/8 In.-16 x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Rigid, w/6x2" Phenolic Wheel (46-DUR-0620-R)
- ZORO SELECT Pallet Dolly, Cap 4000 lb, 36x36, Aluminum (48J103)
- EKKO Bushing, For Use With EA15A (EA15A / EA10.5-1)
- VALLEY CRAFT Security Cart, 60X30", Blue (F89556VCBL)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5", 350 lb (5VN79)
- ZORO SELECT Stem Caster, 190 lb. Ld, 13/16" Stem Dia. (P14SX-RP040K-SX3-TB-AM)
- ZORO SELECT Stem Caster, Light-Med. Duty, 500 lb. (416P08)
- ZORO SELECT Swivel Stem Caster, Rubber, 2-1/2 in, 75 lb (43510)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 150 lb. (F1RN05041S001)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (34TA55)
- CASTERHQ 3"x1.25" Gray Iron SEMI Steel Wheel, 1/2"-13x1" Threaded Stem, Tot (LDTLSTL3X125)
- Zoro Select Casters