Shop All Traffic Barricades
Zoro Select
STEELCADE BARRICADE TYPE I 12/8 EGR TO
Mfr # 97-03-001
Zoro # G1219176
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/White
- Height 41 in
- Width 24 in
- Overall Height 41 in
- Interlocking No
Product Information
- Brand Zoro Select
- MFR # 97-03-001
- Zoro # G1219176
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 41 in |
Width | 24 in |
Overall Height | 41 in |
Overall Length | 24 in |
Top Panel Height | 12 in |
Details
Item | STEELCADE BARRICADE TYPE I 12/8 EGR TO |
Color | Orange/White |
Interlocking | No |
Empty Weight | 13 lb |
Standards | MASH, MUTCD, NCHRP-350 |
Fillable | No |
Style | Leg Frame |
Type | Type I |
Panel Material | Plastic |
Barricade Color | Orange/White |
Reflective Stripe Color | Orange/White |
Reflective Grade | Engineer |
Accepts Weight Cartridge | Yes |
Frame Material | Steel |
Description
STEELCADE BARRICADE TYPE I 12/8 EGR TO, Accepts Weight Cartridge Yes, Style Leg Frame, Empty Weight 13 lb, Type Type I, Reflective Grade Engineer, Barricade Color Orange/White, Fillable No, Overall Height 41 in, Overall Length 24 in, Interlocking No, Frame Material Steel, Panel Material Plastic, Standards MASH, MUTCD, NCHRP-350
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Test Kit, Shower, Assy (AP250-005D)
- MSA SAFETY Half Mask Respirator Kit, M, Black (4LR36-4MG03)
- POWERWELD Leather Drivers Gloves, X-Large (PW1414XL)
- BDG Lined Split Cowhide Welding Mitt, PR, Universal PR (64-9-666BF-7)
- ZORO SELECT Delineator Post with Base, Polyethylene, 45 in H, Orange, High-Intensity Prismatic, Grabber Top (03-747RBCG)
- ZORO SELECT Car Stop, Rubber, 4 in H, 6 ft L, 6 in W, Blue/White (GNRS1620WB)
- ZORO SELECT Barricade Beam, Polypropylene w/Engineer-Grade Sheeting, 8 in H, 72 in L, 2 in W, Orange (97-01-028-02G)
- ZORO SELECT Parking Curb, Rubber, 4 in H, 6 ft L, 6 in W, Red/white (29NH33)
- ZORO SELECT Channelizer Cone, 36 in. H, Orange, HDPE (03-770-36-P)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, Yellow (TB-6-14)
- PLASTICADE Barricade, Type II, 8", HIP (110-T8B8HIP)
- Zoro Select Traffic Safety