Shop All Moisture Absorbents and Indicators
Zoro Select
Steel Wrap Woven Films, 600 ft Roll
Mfr # VSW00004
Zoro # G7704819
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Roll Length 600 ft
- Heat Activated No
- Roll Width 72 in
- Packaging Film Type Corrosion-Inhibiting VCI
Product Information
- Brand Zoro Select
- MFR # VSW00004
- Zoro # G7704819
- Country of Origin United States
- Category Moisture Absorbents and Indicators
Dimensions
Roll Length | 600 ft |
Roll Width | 72 in |
Details
Color | Gray |
Item | Steel Wrap Woven Films |
Heat Activated | No |
Packaging Film Type | Corrosion-Inhibiting VCI |
Description
Steel Wrap Woven Films, Packaging Film Type Corrosion-Inhibiting VCI, Heat Activated No, Roll Width 72 in, Roll Length 600 ft, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPZ5)
- ZORO SELECT Staple Remover, Lever, 6-3/8 In, Black (2WFR3)
- PARTNERS BRAND Corrugated Mailers, 9" x 4" x 3", Kraft, 50/Bundle (M943K)
- CAMBRIDGE SECURITY SEALS Global Industrial„¢ Adjustable Extinguisher Tamper Seal, 9"L, Yellow, 100/Pack (OPS21086)
- ZORO SELECT VCI Paper, Sheet, 12 in L (VIP00012)
- ZORO SELECT Desiccant, Tyvek Pkt, 104 cu. ft., PK72 (20TL91)
- ZORO SELECT VCI Paper, Sheet, 12 in L (VIP00010)
- ZORO SELECT Steel Wrap Woven Films, 600 ft Roll (VSW00003)
- ZORO SELECT Steel Wrap Woven Films, 600 ft Roll (VSW00002)
- SCS Desiccant, 1/2 Unit Plastic Pouch, PK550 (1/2PLDES550)
- LIBERTY SAFE & SECURITY PROD Liberty Safe & Security Prod 2412 750gm; Desiccant Moisture Absorber (161339)
- Zoro Select Protective Packaging