Shop All Utility Carts
Zoro Select
Steel Utility Cart with Deep Lipped Metal Shelves, Flat, 2 Shelves, 3,600 lb
Mfr # RSC6-2436-2-3.6K-95
Zoro # G2148931
product price: $430.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$430.99
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Length 42 in
- Overall Width 24 1/4 in
- Material Steel
- Color Gray
Product Information
- Brand Zoro Select
- MFR # RSC6-2436-2-3.6K-95
- Zoro # G2148931
- UPC # 714334013642
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 39 in |
Overall Length | 42 in |
Overall Width | 24 1/4 in |
Top Shelf Height | 39 in |
Caster Width | 2 in |
Caster Dia. | 6 in |
Shelf Width | 24 in |
Shelf Length | 36 in |
Lip Height | 6 in |
Handle Height | 39 in |
Top Shelf Lip Height | 6 in |
Caster Wheel Width | 2 in |
Overall LxWxH | 42 in x 24 1/4 in x 39 in |
Shelf LxW | 36 in x 24 in |
Caster Wheel Dia. | 6 in |
Bottom Shelf Lip Height | 6 in |
Shelf Lip Height | 6" |
Description
Utility Cart with Deep Lipped Metal Shelves, Load Capacity 3,600 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 24 1/4 in, Number of Shelves 2, Capacity per Shelf 1,800 lb, Distance Between Shelves 18 1/4 in, Shelf Length 36 in, Shelf Width 24 in, Includes Tubular Push Handle, Handle Height 39 in, Top Shelf Height 39 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 8"x2" Swivel Drywall CART Caster, TPR Wheel, 700LBS Each (CB8X2SDWC)
- BALLYMORE 122 in H Steel Cantilever Rolling Ladder, 8 Steps, 300 lb Load Capacity (CL-8-28)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF, Roller Gauge: 16 ga (KG18)
- CHAMPION POWER EQUIPMENT Winch Kit, Wireless, Winches Under 4500 (18029)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (RSC3-2436-2-3.6K-6PU-95)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPC-1836-2-95)
- ZORO SELECT Low-Profile Utility Cart with Lipped Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-304836-2-ALU-95)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (RSC-306066-5-3K-ALD-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (BUSTC11BU)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 400 lb (35KT26)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 2,000 lb (LGL24486PY)
- Zoro Select Utility Carts