Shop All Steel Stock
Zoro Select
Steel U-Edging, PK 10
Mfr # 125EDGE-72
Zoro # G008391459
product price: $182.99
/pk 10, $18.30/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Outside Base Width 1 in
- Overall Width 6 ft
- Outside Leg Length 1/4 in
- Inside Base Width 1/8 in
Product Information
- Brand Zoro Select
- MFR # 125EDGE-72
- Zoro # G008391459
- Country of Origin China
- Category Steel Stock
Dimensions
Outside Base Width | 1 in |
Overall Width | 6 ft |
Outside Leg Length | 1/4 in |
Inside Base Width | 1/8 in |
Overall Height | 1 in |
Inside Height | 0.952 in |
Overall Length | 0.13 in |
Details
Item | Steel U-Edging |
Material | Steel |
Shape | U-Edging |
Heat Treatment | No Heat Treatment |
Leg Thickness | 1/16 in |
Fabrication | Welded |
Leg Inside Corner Shape | Round |
System of Measurement | Inch |
Material Grade | 1008 |
Mechanical Finish | Mill |
Heat Treatable | No |
Description
Steel U-Edging, Material Steel, Material Grade 1008, Brinell Hardness Not Applicable, Heat Treatable No, Heat Treatment No Heat Treatment, Leg Thickness 1/16 in, Mechanical Finish Mill, Outside Base Width 1 in, Outside Leg Length 1/4 in, Leg Inside Corner Shape Round, Overall Length 0.13 in, Inside Height 0.952 in, Fabrication Welded, Inside Base Width 1/8 in, Shape U-Edging, Standards Not Applicable, Overall Height 1 in, System of Measurement Inch, Overall Width 6 ft, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/16, 4" X 4ft Butyl (320-1/16X4X4)
- ZORO SELECT White Acetal Copolymer Sheet Stock 12" L x 12" W x 0.500" Thick (2VEP8)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 50A (BULK-RS-N50-9)
- E. JAMES Sheet Rubber, 3/32, 6" x 6" Viton, 350-3/32P (350-3/32P)
- ZORO SELECT Oil Hard Flat Stock, O1, 1 In Wx18 In L (O11418)
- ZORO SELECT Air Hard Flat Stock, A2, 3/4In Wx36In L (A2532346)
- ZORO SELECT Low Carbon Flat Stock, 8In Wx24In L (LC1884)
- ZORO SELECT Oil Hard Flat Stock, O1, 1/2 In Wx36 In L (O114126)
- ZORO SELECT Air Hard Flat Stock, A2, 2 In Wx36 In L (A21826)
- ZORO SELECT Oil Hard Flat Stock, O1, 1-1/2 In Wx36 InL (O1181126)
- ZORO SELECT Low Carbon Flat Stock, 1-1/4In Wx24In L (LC141144)
- Zoro Select Steel Stock