Shop All Strapping Equipment
Zoro Select
Steel Strapping Sealer, Single, Heavy Duty
Mfr # 52YU71
Zoro # G9178550
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel
- Application Heavy Duty
- For Strapping Width 3/4"
- Notch Type Single
- For Strapping Thickness 0.025" to 0.035"
Product Information
- Brand Zoro Select
- MFR # 52YU71
- Zoro # G9178550
- Country of Origin Taiwan, Province of China
- Category Strapping Equipment
Dimensions
For Strapping Width | 3/4" |
Handle Length | 24 in |
Overall Height | 1 3/4 in |
Min. Strapping Width | 3/4 in |
Overall Length | 28 in |
Max. Strapping Width | 3/4 in |
Overall Width | 6 1/2 in |
Fits Strap Width | 3/4 in |
Description
Strapping Sealer, Tool Power Source Manual, Tool Strength Heavy Duty, Tool Action Side Action, Fits Strap Width 3/4 in, Fits Strap Tensile 3205 lb, Tool Seal Type Open Seals, Tool Joint Type Single Down Notch, Handle Length 24 in, Tool Weight 7 lb, Tool Tension Capacity 3,205 lb, Tool Style Side Action, Tensioner Application High Strength, Min. Strapping Width 3/4 in, Max. Strapping Width 3/4 in, Overall Height 1 3/4 in, Compatible Seal Type Open Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Thank You Card W/Envelopes, Blossom, PK50 (2012063)
- ZORO SELECT Corrugated Mailers, 4" x 2" x 2", White, 50/Bundle (M422)
- CLASSIC CREST Envelope, Classic, Nat, #10 Pk (NEE2803300)
- PREFERRED NATION New Daily Hammer College Laptop Computer Backpack - Char (P3436 CHAR)
- ZORO SELECT Steel Strapping Sealer, Heavy Duty, Single (52YU68)
- ZORO SELECT Polyester Strapping Tensioner, Manual (2CXN2)
- ZORO SELECT Plastic Strapping Sealer, Steel (2CXN4)
- ZORO SELECT Plastic Strapping Sealer, Double Down (52YU55)
- ZORO SELECT Manual Plastic Strapping Sealer, 1/2 In (2CXN3)
- ZORO SELECT Strapping Tool Kit, 3/4", Flat Surface (66DK13)
- NIFTY PRODUCTS Metal Buckles For 1/2", Strapping, PK1000 (SMB2)
- Zoro Select Strapping