Shop All Strapping Equipment
Zoro Select
Steel Strapping Combo Tool, Sealless
Mfr # 52YU75
Zoro # G8041400
original price:
$1,178.76
18% off
new price: $957.99
/ea
Free Shipping & Returns
$957.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel
- Application Heavy Duty
- For Strapping Width 5/8"
- Notch Type Sealless
- For Strapping Thickness 0.017" to 0.023"
Product Information
- Brand Zoro Select
- MFR # 52YU75
- Zoro # G8041400
- Country of Origin Taiwan, Province of China
- Category Strapping Equipment
Dimensions
For Strapping Width | 5/8" |
Overall Height | 8 in |
Fits Strap Width | 5/8 in |
Overall Length | 15 in |
Overall Width | 5 in |
Min. Strapping Width | 5/8 in |
Max. Strapping Width | 5/8 in |
Handle Length | 11 in |
Description
Strapping Combo Tool, Tool Power Source Manual, Tool Strength Standard Duty, Fits Strap Width 5/8 in, Fits Strap Tensile 1690 lb, Tool Joint Type Sealless, Handle Length 11 in, Tool Weight 8 lb, Tool Tension Capacity 1,690 lb, Tool Style Feedwheel, Tensioner Application High Strength, Min. Strapping Width 5/8 in, Max. Strapping Width 5/8 in, Overall Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT ECT32 24 x 18 x 18 RSC, 24x18x18 in (60YP96)
- GREAT PAPERS Stationery Letterhead, Navy Border, PK80 (2014024)
- BIC Pen, Bu3, Ballpt, Medium, PK36 (BU3361BK)
- ZORO SELECT 36" x 18" Open Poly Bags, 4 mil, Clear (5DHX1)
- ZORO SELECT Steel Strapping Sealer, Double Down (52YU53)
- ZORO SELECT Steel Strapping Tensioner, Buckle (52YU54)
- ZORO SELECT Steel Strapping Sealer, Double Notch (52YU69)
- ZORO SELECT Strapping Seal, 3/4 In., Open, PK1000 (9GDN4)
- ZORO SELECT Steel Strapping Sealer, Manual, Steel (3CUP1)
- ZORO SELECT Steel Strapping Sealer, Heavy Duty, Single (52YU68)
- TEKNIKA STRAPPING SYSTEMS PET/PP Strapping Tensioner, Windlass Up to 3/4" (P-330)
- Zoro Select Strapping