Shop All Steel Strapping
Zoro Select
Steel Strapping, 3/4 in.W, 0.020 in., PK12
Mfr # 32TL79
Zoro # G2219911
product price: $1,872.99
/pk 12, $156.08/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$1,872.99
Free 30-Day Returns
Key Features
- Width 3/4"
- Thickness 0.020"
- Length 1961 ft.
- Breaking Strength 1765 lb.
- Coil Width 3/4"
Product Information
- Brand Zoro Select
- MFR # 32TL79
- Zoro # G2219911
- Country of Origin Multiple
- Category Steel Strapping
Dimensions
Width | 3/4" |
Length | 1961 ft. |
Coil Width | 3/4" |
Core Size | 16 in Dia |
Strapping Length | 1,961 ft |
Core Width | 3 in |
Strapping Width | 3/4 in |
Core Diameter | 16 in |
Description
Steel Strapping, Strapping Application Standard Duty Steel, Strapping Width 3/4 in, Strapping Thickness 0.02 in, Break Strength 1,765 lb, Strapping Length 1,961 ft, Strapping Wind Oscillated, Core Diameter 16 in, AAR Approved No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT VCI Paper, Roll, 600 ft. L (VSP00015)
- MARKAL Paint Marker, Medium Tip, Light Blue Color Family, Paint (96971)
- MALIN CO Baling Wire, 0.041Dia, 1115ft (10-0410-005S)
- LOGO BRANDS Chicago Cubs Clear Tote (506-65P)
- ZORO SELECT Steel Strapping, 23 mil, 300 ft. L (16P039)
- ZORO SELECT Steel Strapping, 20 mil, 2942 ft. L (6LGD7)
- ZORO SELECT Steel Strapping, 300 ft. L, 20 mil (16P042)
- ZORO SELECT Steel Strapping, 20 mil, 1/2 In. W, Steel (3CTW8)
- ZORO SELECT Steel Strapping, 300 ft. L, Oscillated (52YU47)
- ZORO SELECT Steel Strapping, 5300 ft. L, Oscillated (52YU51)
- NIFTY PRODUCTS Steel Strapping Coil, 1/2"x200ft. (SST12)
- Zoro Select Strapping