Shop All Steel Strapping
Zoro Select
Steel Strapping, 20 mil, 50 ft. L
Mfr # 6LGD9
Zoro # G0804562
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,265.99
Free 30-Day Returns
Key Features
- Width 3/4"
- Thickness 0.02 in
- Length 1961 ft.
- Breaking Strength 1765 lb.
- Includes (1) Coil Of Steel Strapping, Tensioner, Sealer, Seals, Dispenser, Cutting Tool, Instructions
Product Information
- Brand Zoro Select
- MFR # 6LGD9
- Zoro # G0804562
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 3/4" |
Length | 1961 ft. |
Coil Width | 3" |
Fits Strap Width | 3/4 in |
Core Width | 3 in |
Strapping Length | 1,961 ft |
Fits Core Size | 16 in |
For Core Dia. | 16 in |
Details
Item | Steel Strapping Kit |
Thickness | 0.02 in |
Breaking Strength | 1765 lb. |
Includes | (1) Coil Of Steel Strapping, Tensioner, Sealer, Seals, Dispenser, Cutting Tool, Instructions |
Wind | Oscillated |
Strapping Finish | Smooth |
Strapping Seal Type | 500 Pusher Seals |
Break Strength | 1,765 lb |
Standards | CE |
For Use With | Round Bundling Packaging |
Kit Includes | Cart, Sealer and Cutter, Seals, Strapping, Tensioner |
Kit Applications | High Tensile |
Strapping Wind | Oscillated |
Seal Surface Type | Round |
Description
Steel Strapping Kit, Kit Includes Cart, Sealer and Cutter, Seals, Strapping, Tensioner, Kit Applications High Tensile, Fits Strap Width 3/4 in, Thickness 0.02 in, Break Strength 1,765 lb, Strapping Length 1,961 ft, Strapping Wind Oscillated, For Core Dia. 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST GEAR Valley Irrigation Add Span 0.16 4 Diecast Model (60-0834)
- PENTEL Pen, Energel, Alloy Rt, 0.7, Be (BL407CA)
- UNIVERSAL Staple Remover, Pinch, 2-13/32 in.L (UNV00700)
- ZORO SELECT 30" x 26" Open Poly Bags, 1.20 mil, Clear (5DRT6)
- ZORO SELECT Steel Strapping, 20 mil, Steel (3CTX1)
- ZORO SELECT Steel Strapping, Oscillated, 2310 ft. L (52YU49)
- ZORO SELECT Steel Strapping, 5/8 in.W, 0.023 in., PK12 (32TL78)
- ZORO SELECT Steel Strapping, 29 mil, 1330 ft. L (3CTU6)
- ZORO SELECT Steel Strapping, 29 mil, 200 ft. L (16P043)
- ZORO SELECT Steel Strapping, 23 mil, 300 ft. L (16P040)
- STEELWORKS 11149 2.81 x 72 in. Plated Slotted Steel Strapping (213900)
- Zoro Select Steel Strapping