Shop All Stock Trucks
Zoro Select
Steel Stock Picking Ladder Cart 1000 lb. Capacity, 39-3/4"L x 21-7/8"W x 50-1/8"H
Mfr # SPS2-2236
Zoro # G0694666
product price: $535.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$535.99
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Overall Length 40 in
- Overall Width 22 in
- Material Steel
- Overall Height 50 1/2 in
Product Information
- Brand Zoro Select
- MFR # SPS2-2236
- Zoro # G0694666
- UPC # 691215036818
- Country of Origin United States
- Category Stock Trucks
Dimensions
Overall Length | 40 in |
Overall Width | 22 in |
Overall Height | 50 1/2 in |
Platform Length | 39.75" |
Shelf Width | 21 5/8 in |
Shelf Length | 35 5/8 in |
Lip Height | 2" |
Top Step Height | 34 in |
Caster Dia. | 4" |
Caster Width | 2 in |
Shelf LxW | 35-5/8 in x 21-5/8 in |
Top Shelf Height | 37 5/8 in |
Caster Wheel Dia. | 4 in |
Top Shelf Lip Height | 2 in |
Caster Wheel Width | 2 in |
Shelf Lip Height | 2 in |
Caster Mounting Height | 9 in |
Caster Mounting Plate Size | 4 in x 4-1/2 in |
Overall LxWxH | 40 in x 22 in x 50-1/2 in |
Bottom Shelf Lip Height | 2 in |
Description
Vertical-Access Utility Cart, Load Capacity 1,000 lb, Shelf Length 35 5/8 in, Shelf Width 21 5/8 in, Number of Shelves 2, Lip Style 4-Sided Lipped, Top Shelf Height 37 5/8 in, Distance Between Shelves 28 in, Method of Construction Welded, Top Step Height 34 in, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake, Color Blue, Capacity per Shelf 550 lb
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Curve Track, Galvanized Steel (999-00095)
- GREENLEE Deluxe Pendant Controller (01711)
- WERNER 25 lb. Plastic Joe Bucket (AC50-JB-3)
- KIPP Clevis Joint DIN71752 Thread Right-Hand Thread M16X1, 5, G=32, D1=16, B=16, Steel Electro Zinc-Plated (K0733.16132)
- ZORO SELECT 14 ga. Steel 2 Sided Mesh Stock Cart 2000 lb. Capacity, 48"L x 30"W x 57"H (EX-3048-2SC-6PH-95)
- ZORO SELECT 14 ga. Steel Mesh Stock Truck 2000 lb. Capacity, 42-1/2"L x 24-1/2"W x 35-3/16"H (4STE-EX-2436-95)
- ZORO SELECT Wire Truck, 3600 lb, 48 Inx24 Inx45.5 In (3ST-EX244845-8PU-95)
- ZORO SELECT Box Truck, 3000 lb., 42 In.L (3ST-EX2436-1AS-95)
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 2000 lb. Capacity, 54-1/2"L x 30-3/8"W x 56-7/16"H (3ST-EX3048-3AS-95)
- ZORO SELECT Steel Stock Picking Ladder Cart 1000 lb. Capacity, 39-3/4"L x 21-7/8"W x 50-1/8"H (SPS3-2236)
- JAMCO 12 ga. Steel 2 Sided Mesh Stock Cart 3000 lb. Capacity, 42"L x 25"W x 57"H (ED236P600GP)
- Zoro Select Stock Trucks