Shop All Bungee Cords & Straps
Zoro Select
Steel, PK100
Mfr # 8500070
Zoro # G0213640
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 3 9/64 in
- Accessory Type Bungee Hook
- Overall Length 3 1/8 in
Product Information
- Brand Zoro Select
- MFR # 8500070
- Zoro # G0213640
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Size | 3 9/64 in |
Overall Length | 3 1/8 in |
Details
Material | Steel |
Item | Bungee Hook |
Accessory Type | Bungee Hook |
Description
Bungee Hook, Material Steel, Overall Length 3 1/8 in, Product Type Bungee Hook, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Portable Jib Crane - Fork Tube Base (JIB-CB-50-10-10)
- RUD CHAIN Hoist Ring, 0 Pivot, 7050 lb.Load Cap. (7104485)
- ZORO SELECT Walk Ramp, 800 lb., 2 ft. L x 36 in. H (ATH2436)
- US CARGO CONTROL 5/16" Stainless Steel Screw Pin Anchor Shackle - Import - 0.65 Ton (SPAS516SS)
- ZORO SELECT Bungee Cord, Hook, 36 In.L, 3/8 in.D (4HXD9)
- ZORO SELECT Bungee Cord Roll, 300 ft.L, 3/8 In.D (4HXC9)
- ZORO SELECT Bungee Cord Roll, 250 ft.L, 5/16 In.D (4HXC8)
- ZORO SELECT Adjustable Bungee Cord, S-Hook, 36 in.L (4HXC7)
- ZORO SELECT Not Applicable, 3/8" W, Black (933037502)
- ZORO SELECT S-Hook, 3/4" W, Black (635771765)
- THE BETTER BUNGEE Polystrap, White, 12 in. L, Nylon (BBS12NW)
- Zoro Select Bungee Cords & Straps