Shop All Bucket Lids & Accessories
Zoro Select
Steel Pail Lid, Black, For Use With 1TMH6
Mfr # LID-STL-S
Zoro # G0631827
original price:
$17.78
25% off
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spout Top
- Diameter 11-7/8"
- Length 12
- Width 12 in
- Height 1 1/2 in
Product Information
- Brand Zoro Select
- MFR # LID-STL-S
- Zoro # G0631827
- UPC # 190735411605
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 11-7/8" |
Length | 12 |
Width | 12 in |
Height | 1 1/2 in |
Overall Diameter | 12 in |
Details
Item | Steel Pail Lid |
Type | Spout Top |
Color | Black |
Material | Steel |
Shape | Round |
Standards | UN 1A1/Y1.5/200 |
For Use With | 1TMH6 |
Compatible Manufacturer Model Number | PAIL-STL-RI |
Lid Type | Gasketed; Spout |
Product Type | Spout with Tear Tab |
For Container Type | Pail |
Description
Steel Pail Lid, Color Black, Compatible Grainger Part Number 1TMH6, Compatible Manufacturer Model Number PAIL-STL-RI, Material Steel, Overall Diameter 12 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards UN 1A1/Y1.5/200, For Container Type Pail, Lid Type Gasketed; Spout, Product Type Spout with Tear Tab
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 14" Divider for Sku# 556134, PK12 (34DIV)
- ECONOCO Sign Holder, Dbl Bulletin, Chrome, 22"x 28" (BH55)
- FAZTEK Floor Mount Foot, W 3 In, for 5JA94, etc (15FF5816)
- NATIONAL HARDWARE 4.75 in. L Powder Coated Gray Steel Handy Hook 30 lb. cap. , 2PK (N112-046)
- ZORO SELECT Plastic Pail Lid, Round, White, 2-3/4", PK10 (GSC76R-V-10)
- ZORO SELECT Plastic Pail Lid, White, Snap, 12-3/16"H (ROP2100CVR-SN-W)
- ZORO SELECT Lid, HDPE, Wht, 2.5 Gal, UN, No Gasket (52840)
- ZORO SELECT Plastic Pail Lid, 4 gal., Poly, Red, Square (SQ2140R-L)
- ZORO SELECT 12-3/16 in Dia Tear Tab Pail Lid, White, 1-3/16 in H (ROP2100CVR-TT-W)
- ZORO SELECT Steel Pail Lid, Lever Lock, For 1TMH7 (LID-STL-LL-UN)
- VESTIL 6.5 Gallon Screw-Top Plastic Pail & Lid PAIL-SCR-65-W - White (PAIL-SCR-65-W)
- Zoro Select Bucket Lids & Accessories