Shop All Louvered Panels & Racks
Zoro Select
Steel Mobile A-Frame Louvered/Pegboard Rack, 54 1/2 in W x 48 in D x 48 in H, Gray
Mfr # AF-3048-PBLP-95
Zoro # G8536665
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$737.99
Free 30-Day Returns
Key Features
- Overall Width 54 1/2 in
- Overall Depth 48 in
- Overall Height 48 in
- Color Gray
- Finish Powder Coated
Product Information
- Brand Zoro Select
- MFR # AF-3048-PBLP-95
- Zoro # G8536665
- UPC # 714334052665
- Country of Origin Mexico
- Category Louvered Panels & Racks
Dimensions
Overall Width | 54 1/2 in |
Overall Depth | 48 in |
Overall Height | 48 in |
Caster Wheel Diameter | 6 in |
Details
Color | Gray |
Finish | Powder Coated |
Load Capacity | 2,000 lb |
Material | Steel |
Item | Mobile A-Frame Louvered/Pegboard Rack |
Includes | Mounted End Handle |
Features | Louvered Panel/Round Hole Pegboard on Opposite Sides |
Assembled/Unassembled | Assembled |
Caster Configuration | (2) Swivel with Brake, (2) Rigid |
Frame Configuration | A-Frame |
Caster Wheel/Tread Material | Phenolic |
Caster Wheel/Configuration | (2) Swivel, (2) Swivel with Brake |
Louvered Rack Style | Mobile A-Frame Louvered/Pegboard Rack |
Whole Unit Load Capacity | 2,000 lb |
Description
Mobile A-Frame Louvered/Pegboard Rack, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brake, Caster Wheel Diameter 6 in, Caster Wheel/Tread Material Phenolic, Steel, Powder Coated, Gray, Number of Sides 2, Overall Depth 48 in, Overall Height 48 in, Overall Width 54 1/2 in, Whole Unit Load Capacity 2,000 lb, Frame Configuration A-Frame, Features Louvered Panel/Round Hole Pegboard on Opposite Sides, Includes Mounted End Handle, Mobile A-Frame Louvered/Pegboard Rack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Straight Wall Container, Gray, Fiberglass Reinforced Composite, 16 1/2 in L, 11 3/8 in W (80204851361148)
- TENNSCO Locker Latch and Spring (LL-3)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Chrome (1PGF6)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 42 in D, Gray, Powder Coated Finish, Gauge: 4 (D4246EA3A2)
- ZORO SELECT Steel Mobile A-Frame Louvered Rack, 54 1/2 in W x 48 in D x 48 in H, Gray (AF-3048-LP-95)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 36 in W x 1/4 in D x 12 in H, Gray (QBR-3612)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1/4 in D x 20 in H, Gray (QLP-1819-210-16RD)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1/4 in D x 61 in H, White (QLP-1861HC)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 27 in W x 1/4 in D x 21 in H, Gray (QBR-2721-210-24YL)
- PARTNERS BRAND Steel Wall Mounted Panel Rack, 36" W x 61" H, Gray (BINR3661P)
- AKRO-MILS Steel Louvered Floor Rack, 36 in W x 17 in D x 75 in H, Gray (30651)
- Zoro Select Bin Racks