Shop All Carbon Steel Pipe Fittings
Zoro Select
Steel Coupling 1/2 In, FNPT, PK5
Mfr # 5RKZ6
Zoro # G2340110
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material AISI 12L14 Carbon Steel
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/2"-14
Product Information
- Brand Zoro Select
- MFR # 5RKZ6
- Zoro # G2340110
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2"-14 |
Hex Size | 1-9/64" |
Pipe Size (Fittings) | 1/2"-14 |
Fitting Side B Nominal Pipe Size | 1/2 in |
Thread Size | 1/2-14 |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Thread Size A | 1/2 in -14 |
Fitting Thread Size B | 1/2 in -14 |
Description
Coupling, Carbon Steel, Zinc Plated, 12L14, Class 150, 1/2 in, Female, NPT, 14, 1/2 in -14, 1/2 in, Female, NPT, 14, 1/2 in -14, Package Quantity 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2" NOM FTG x 3/8" FNPT Copper Adapter (6032R 1/2X3/8)
- ZORO SELECT CPVC Coupling, Schedule 80, 1" Pipe Size, FNPT (9830-010)
- JONES STEPHENS 1" PlumBite Push On 90° Elbow (C77427LF)
- ALFI BRAND 32" Black Matte Stainless Steel Linear Shower Drain with Groove Holes (ABLD32C-BM)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2360 psi (090-020-010)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT (5RLF7)
- ZORO SELECT Hex Nipple 1", PK5 (5RLA9)
- ZORO SELECT Eccentric Reducer, Carbon Steel, 1506 psi (092-060-040)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-050-000)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 740 psi (310-030-000)
- ZORO SELECT Lateral, 45 deg., 1-1/2 in., NPT (3000300601)
- Zoro Select Fittings