Shop All Carbon Steel Pipe Fittings
Zoro Select
Steel Bushing 3/4X1/2 In, 150, PK10
Mfr # 5RLD8
Zoro # G6980495
product price: $21.69
/pk 10, $2.17/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material AISI 12L14 Carbon Steel
- Specific Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 3/4"-14 x 1/2"-14
Product Information
- Brand Zoro Select
- MFR # 5RLD8
- Zoro # G6980495
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4"-14 x 1/2"-14 |
Pipe Size (Fittings) | 3/4"-14 x 1/2"-14 |
Fitting Side A Nominal Pipe Size | 3/4 in |
Thread Size | 3/4-14 x 1/2-14 |
Fitting Thread Size B | 1/2 in -14 |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Thread Size A | 3/4 in -14 |
Description
Bushing, Carbon Steel, Zinc Plated, 12L14, Class 150, 3/4 in, Male, NPT, 14, 3/4 in -14, 1/2 in, Female, NPT, 14, 1/2 in -14, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Extension Cover, 8" dia., SS, w/4 Bolt (C90018)
- SEALFLEX Coolant Hose, 1/2 in.Pipe, 12 in.L, Gray (08-12-M-N)
- ANVIL 1" Black Forged Steel Merchant Coupling Class 300 (0320201056)
- AMERICAN FILTER CO AFC AFC-EWH-3000, Compatible to Sentry LZSTL8WSSP Fountain Filters (1PK) (AFC-EWH-3000-1p-10876)
- ZORO SELECT Hex Nipple 1/2In, PK10 (5RLA6)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-010-000)
- ZORO SELECT Street Elbow, 90 D, Carbon Steel, MNPT, PK5 (5RLH0)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2097 psi (091-080-030)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-040-000)
- ZORO SELECT Adapter, 1 in. x 1/2 in., MSW x FNPT (1983009301)
- SMITH-COOPER SW 90 Elbow, Forged, 3000, 2" (4308003116)
- Zoro Select Fittings