Shop All Carbon Steel Pipe Fittings
Zoro Select
Steel Bushing 1/2X1/4 In, 150, PK10
Mfr # 5RLD4
Zoro # G7030983
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material AISI 12L14 Carbon Steel
- Specific Fitting Shape Bushing
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Product Information
- Brand Zoro Select
- MFR # 5RLD4
- Zoro # G7030983
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2"-14 x 1/4"-18 |
Pipe Size (Fittings) | 1/2"-14 x 1/4"-18 |
Fitting Thread Size B | 1/4 in -18 |
Fitting Thread Size A | 1/2 in -14 |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Thread Size | 1/2-14 x 1/4-18 |
Description
Bushing, Carbon Steel, Zinc Plated, 12L14, Class 150, 1/2 in, Male, NPT, 14, 1/2 in -14, 1/4 in, Female, NPT, 18, 1/4 in -18, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1/2" NPT Lead Free Brass Ball Valve, Ball Valve Product Group: Manual (T-110G)
- GENOVA PRODUCTS CANPLAS 102185BC Double Sanitary Cross, 4 in, Hub, ABS, Black (83540)
- ZORO SELECT 2" x 2" x 1" Malleable Iron Reducing Tee Class 150 (0810049205)
- MOEN Voss Towel Ring in Matte Black (YB5186BL)
- ZORO SELECT Straight Tee, Carbon Steel, 2360 psi (050-020-000)
- ZORO SELECT Carbon Steel 150 Butt Weld Pipe Flange, 3" Pipe Size (BULK-PF-181)
- ZORO SELECT Threaded Outlet, Steel, FNPT, 1/2in. (100740350271)
- ZORO SELECT Cap, Carbon Steel, 2932 psi (081-032-000)
- ZORO SELECT Hex Nipple, 1-1/4In, PK2 (5RLC0)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2932 psi (011-032-000)
- SMITH-COOPER Thrd 90 Elbow, Forged, 3000, 1/2" (4308000356)
- Zoro Select Carbon Steel Pipe Fittings