Shop All Carbon Steel Pipe Fittings
Zoro Select
Steel Adaptor 1/2X1/4 In, 150, PK5
Mfr # 5RLC4
Zoro # G2006280
product price: $15.55
/pk 5, $3.11/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material AISI 12L14 Carbon Steel
- Specific Fitting Shape Adapter
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Adapter
Product Information
- Brand Zoro Select
- MFR # 5RLC4
- Zoro # G2006280
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2"-14 x 1/4"-18 |
Pipe Size (Fittings) | 1/2"-14 x 1/4"-18 |
Hex Size | 1-9/64" |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Thread Size A | 1/4 in -18 |
Fitting Thread Size B | 1/2 in -14 |
Thread Size | 1/2-14 Female x 1/4-18 Male |
Description
Adapter, Carbon Steel, Zinc Plated, 12L14, Class 150, 1/2 in, Female, NPT, 18, 1/4 in -18, 1/4 in, Male, NPT, 14, 1/2 in -14, Package Quantity 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LK PACKAGING SS 27"x29.75"x12.75" Floor Scullery Sink (RNSF8118LR2)
- ZORO SELECT 3/4" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1883-060)
- CHARLOTTE PIPE AND FOUNDRY 6x10 PVC Sch 40 Pipe (PVC 07600 0600)
- LEGRIS Bulkhead Union, 6mm Tube Size, Nylon, Black, 10 PK (3116 06 00)
- ZORO SELECT Lateral, 45 deg., 1 in., NPT (2000300601)
- ZORO SELECT Threaded Outlet, Steel, FNPT, 1/2in. (100740350271)
- ZORO SELECT SW Outlet, Low Temp Steel, FSW, 1-1/2in. (300811350271)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 1-1/2" Pipe Size (BULK-PF-211)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 2" Pipe Size (BULK-PF-212)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 1659 psi (010-050-000)
- PARKER Straight Union, Steel, 1/2 in, Male SAE (8 F5OHAO-S)
- Zoro Select Fittings