Shop All Stock Trucks
Zoro Select
Steel 3 Sided Slat Stock Cart 3600 lb. Capacity, 69"L x 30"W x 57"H
Mfr # 2CFN1
Zoro # G9906084
original price:
$385.02
2% off
new price: $374.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$374.99
Free 30-Day Returns
Key Features
- Load Capacity 3,600 lb
- Overall Length 30 in
- Material Steel
- Overall Width 69 in
- Overall Height 57 in
Product Information
- Brand Zoro Select
- MFR # 2CFN1
- Zoro # G9906084
- UPC # 190735903377
- Country of Origin China
- Category Stock Trucks
Dimensions
Overall Length | 30 in |
Overall Width | 69 in |
Overall Height | 57 in |
Shelf Length | 60 in |
Caster Dia. | 6" |
Shelf Width | 30 in |
Caster Width | 2 in |
Inside Width | 60 in |
Inside Height | 48 in |
Overall LxWxH | 30 inx60 inx48 in |
Inside Length | 30 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Dia. | 6 in |
Shelf LxW | 60 inx30 in |
Description
Single-Side-Access Slat-Wall Metal Stock Truck, Load Capacity 3,600 lb, Number of Shelves 1, Shelf Length 30 in, Shelf Width 30 in, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 30 in, Overall Width 60 in, Overall Height 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Alum Drip Pan (HDC-905 Models) (HDC-905-DPN)
- LIFT-ALL Winch Cable, 3/8 In. x 100 ft. (38WSX100)
- VESTIL Self Dumping Hopper - Med Dty - Blue (D-150-MD)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 2750 lb. (GSPO 100/20K-BB0.5)
- ZORO SELECT 14 ga. Steel Solid Stock Truck 2000 lb. Capacity, 54-1/8"L x 24-1/4"W x 34-5/8"H (4STE-SM-2448-95)
- ZORO SELECT Stock Cart, Flush, 5 Shelf, 36x24, Gray (RSC-243666-5-3K-ALD-95)
- ZORO SELECT 14 ga. Steel Mesh Stock Truck 2000 lb. Capacity, 54-1/2"L x 24-1/2"W x 35-3/16"H (4STE-EX-2448-95)
- ZORO SELECT Box Truck, 3000 lb., 54 In.L (3ST-EX2448-3-95)
- ZORO SELECT Mesh Box Truck, 3000 lb., 66 In.L, Gauge: 14 ga (3ST-EX3060-4-95)
- ZORO SELECT 14 ga. Steel 3 Sided Slat Stock Cart 3000 lb. Capacity, 78-1/2"L x 36"W x 57-1/2"H (OPT-7236-1-6PH-95)
- ZORO SELECT Steel Stock Picking Ladder Cart 1000 lb. Capacity, 56-1/8"L x 27-7/8"W x 73-1/16"H (SPS-HF-2852)
- Zoro Select Utility & Storage Carts