Shop All Knobs
Zoro Select
Star Knob, 1.96" Diameter, Screw L 0.66"
Mfr # 65023M10
Zoro # G1835141
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Diameter 1.96"
- Finish Polished
- Height 1.26"
- Knob Type Modern Design
Product Information
- Brand Zoro Select
- MFR # 65023M10
- Zoro # G1835141
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Diameter | 1.96" |
Height | 1.26" |
Screw Length | 0.66 in |
Thread Size | M10 |
Overall Length | 1.96 in |
Overall Height | 1.2600 in |
Height (In.) | 1.26 |
Base Dia. | 0.7100 in |
Handle Dia. | 1.9600 in |
Details
Color | Silver |
Finish | Polished |
Knob Type | Modern Design |
Material | Stainless Steel |
Style | Thru Hole |
Item | Hand Knob |
Components | Stainless Steel |
Type | Adjustable |
Thread Type | UNC |
Tap Type | Through Hole |
Handle Material | Stainless Steel |
Handle Type | 4 Point |
Thread Standard | UNC |
Description
Hand Knob, Handle Type 4 Point, Handle Material Stainless Steel, Mounting Type Tapped, Thread Size M10, Thread Standard UNC, Handle Dia. 1.9600 in, Base Dia. 0.7100 in, Overall Height 1.2600 in, Screw Length 0.66 in, Overall Length 1.96 in, Tap Type Through Hole, Thread Type UNC, Color Silver, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-1/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2062)
- WESTWARD Combination Wrench, 2", SAE, Black Oxide (54RZ45)
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 10 in L, 1 Pieces, Chrome (40969)
- HOUGEN 9/16 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18218)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (98071X.98)
- ZORO SELECT Adjustable Handle, 1.26" Screw Length (MA-68103)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-28500)
- ZORO SELECT Adjustable Handle, 1.38" Screw Length (MA-28503)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-39104)
- ZORO SELECT Adjustable Handle, 0.47" Screw Length (MA-39011)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X30, D1= 50, External Thread, Steel, Black Plastic, Cap Black (K0155.4A5X30)
- Zoro Select Hand Knobs and Wheels