Shop All Knobs
Zoro Select
Star Knob, 0.83" Diameter, Screw L 0.39"
Mfr # 65036M8
Zoro # G1834992
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Diameter 0.83"
- Finish polished
- Height 1.02"
- Knob Type Modern Design
Product Information
- Brand Zoro Select
- MFR # 65036M8
- Zoro # G1834992
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Diameter | 0.83" |
Height | 1.02" |
Screw Length | 19/32 in |
Thread Size | M8 |
Overall Length | 0.83 in |
Overall Height | 1-1/64 in |
Height (In.) | 1.02 |
Base Dia. | 35/64 in |
Handle Dia. | 53/64 in |
Details
Color | Silver |
Finish | polished |
Knob Type | Modern Design |
Material | Stainless Steel |
Style | Tapped |
Item | Hand Knob |
Thread Type | UNC |
Type | Adjustable |
Components | Stainless Steel |
Handle Type | Star |
Tap Type | Blind Hole |
Thread Standard | UNC |
Handle Material | Stainless Steel |
Description
Hand Knob, Handle Type Star, Handle Material Stainless Steel, Mounting Type Tapped, Thread Size M8, Thread Standard UNC, Handle Dia. 53/64 in, Base Dia. 35/64 in, Overall Height 1-1/64 in, Screw Length 19/32 in, Overall Length 0.83 in, Tap Type Blind Hole, Thread Type UNC, Color Silver, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA 6" Finishing Sander 2.5Mm Orbit (MR-625)
- STARRETT Band Saw Blade, 9 ft. 7 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-09-07)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-375-062-100)
- RIDGID Diehead, Cmpl 12R 1/2 Npt Plct (51857)
- ZORO SELECT Adjustable Handle, 1.96" Screw Length (MA-28326)
- ZORO SELECT Adjustable Handle, 0.79" Screw Length (MA-89250)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-38101)
- ZORO SELECT Two Spoke Wheel, 5.00" Diameter, Silver (30705P)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-49159)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-38254)
- KIPP Wing Grip D=M10 A=75 H=35 Stainless Steel 1.4308 Polished (K0273.210)
- Zoro Select Knobs