Shop All Staplers
Zoro Select
Stapler, 20 Sheet, Black/Gray
Mfr # 2WFT3
Zoro # G1208733
$5.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 20
- Throat Depth 2 3/4 in
- Color Black/Gray
- Length 7 1/2 in
- Width 1 3/4 in
Product Information
- Brand Zoro Select
- MFR # 2WFT3
- Zoro # G1208733
- UPC # 190735456132
- Country of Origin China
- Category Staplers
Dimensions
Throat Depth | 2 3/4 in |
Length | 7 1/2 in |
Width | 1 3/4 in |
Height | 3 in |
Details
Item | Stapler |
Sheet Capacity | 20 |
Color | Black/Gray |
Includes | Reload Indicator, Staple Storage Compartment |
Design | Full Strip |
Material | metal |
Loading | Top |
Staple Capacity | 210 |
For Use With | 1/4 in Staples |
Description
Stapler, Sheet Capacity 20, Throat Depth 2 3/4 in, Black/Gray, Length 7 1/2 in, Width 1 3/4 in, Height 3 in, Staple Capacity 210, Material Metal, Design Full Strip, Top Loading, For Use With 1/4 in Staples
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Detectable Elephant Stick Pen, W/Lanyard, PK50 (105-C101-I02-PA03)
- WESTCOTT Scissors, 9" Straight Shears (10573)
- AVERY Shipping Labels, Permanent Adhesi, PK250 (5784)
- PAC STRAPPING Machine Grade Polypropylene Strapping, 1/2 W x 9000' L, 8 x 8 Core (48M.27.2290)
- ZORO SELECT Stapler, 25 Sheet, Black (2WFR5)
- ZORO SELECT Plier Stapler, 15 Sheet, Black (2WFR8)
- ZORO SELECT Stapler, 20 Sheet, Black (2WFT4)
- ZORO SELECT Stapler, 20 Sheet, Black (2WFT1)
- ZORO SELECT Stapler, 200 Sheet, Black/Gray (2WFR6)
- ZORO SELECT Stapler, 20 Sheet, Black/Silver (2WFT2)
- BOSTITCH Stanley Bostitch® Executive Stapler, 20 Sheet Capacity, Black (B440BK)
- Zoro Select Staplers