Shop All Staplers
Zoro Select
Stapler, 100 Sheet, Black/Gray
Mfr # 2WFR7
Zoro # G1577046
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 100
- Throat Depth 2 3/4 in
- Color Black/Gray
- Length 13 in
- Width 4 in
Product Information
- Brand Zoro Select
- MFR # 2WFR7
- Zoro # G1577046
- UPC # 190735456088
- Country of Origin China
- Category Staplers
Dimensions
Throat Depth | 2 3/4 in |
Length | 13 in |
Width | 4 in |
Height | 6 in |
Details
Item | Stapler |
Sheet Capacity | 100 |
Color | Black/Gray |
Loading | Top |
For Use With | 1/2 in Staples, 3/8 in Staples |
Staple Capacity | 210 |
Material | Metal/Plastic |
Design | Full Strip |
Description
Stapler, Sheet Capacity 100, Throat Depth 2 3/4 in, Black/Gray, Length 13 in, Width 4 in, Height 6 in, Staple Capacity 210, Material Metal/Plastic, Design Full Strip, Top Loading, For Use With 1/2 in Staples, 3/8 in Staples
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA Prang Chalk Sticks, Dustless, 3-1/4"x3/8", 12/BX, WE PK (DIX31144)
- AVERY 4-1/2" x 3-1/2" Self-Laminating ID Labels, 50pk (7278200755)
- ZORO SELECT Industrial Marker, Jumbo Tip, Black Color Family, Ink (19N841)
- ACCO Acco® Economy Non-Skid Paper Clips, Silver, 1000/Pack (72585)
- ZORO SELECT Stapler, 20 Sheet, Black/Silver (2WFT2)
- ZORO SELECT Stapler, 20 Sheet, Black (2WFT4)
- ZORO SELECT Stapler, 25 Sheet, Black (2WFR5)
- ZORO SELECT Plier Stapler, 15 Sheet, Black (2WFR8)
- ZORO SELECT Stapler, 20 Sheet, Black (2WFT1)
- ZORO SELECT Stapler, 20 Sheet, Black/Gray (2WFT3)
- SWINGLINE Stapler Desk Assorted (S7054521)
- Zoro Select Staplers