Shop All Standoff Caps
Zoro Select
Standoff Cap, 5/16"-18 Thrd Sz, 18-8 Stainless Steel Brushed, 2 PK
Mfr # ZA0252-SS32D
Zoro # G2755645
product price: $30.59
/pk 2, $15.30/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Standoff Shape Round
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Brushed
- Cap Head Height 7/16 in
Product Information
- Brand Zoro Select
- MFR # ZA0252-SS32D
- Zoro # G2755645
- Country of Origin United States
- Category Standoff Caps
Dimensions
Thread Size | 5/16"-18 |
Cap Head Height | 7/16 in |
Stud Thread Length | 1/2 in |
Bushing Diameter | 7/16 in |
Dia. | 1" |
Dia. Tolerance | +0.000/-0.025 in |
Cap Height Tolerance | +/-0.010 in |
Height Tolerance | +/-0.010" |
Diameter | 1 in |
Bushing Dia. | 7/16" |
Outside Diameter Tolerance | +0.000/-0.025 in |
Cap Head Diameter | 1 in |
Cap Height | 7/16" |
Height | 7/16" |
Stud Thread Size | 5/16"-18 |
Description
Standoff Cap, Thread Size 5/16 In.-18, Cap Shape Round, Cap Head Diameter 1 in, Cap Head Width Not Applicable, Cap Head Height 7/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Satin, Pack Size Small Pack, System of Measurement Inch, Bushing Diameter 7/16 in, Cap Height Tolerance +/-0.010 in, Color Silver, Outside Diameter Tolerance +0.000/-0.025 in, Standoff Type Standoff Cap, Stud Thread Length 1/2 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 25 PK (U01000.043.0075)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2 in L, 1/4 in Sq (WWG-0250-2000GB)
- MIDWEST FASTENER 1/4"-20 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07359)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 3" L, Nylon 100 PK (04080)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0260-AL28)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized, 2 PK (ZA0253-ALBLK)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0255-AL28)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0247-AL28)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, 18-8 Stainless Steel Polished, 2 PK (ZA0256-SS32)
- ZORO SELECT Standoff Cap, 1/4"-20 Thrd Sz, 18-8 Stainless Steel Polished, 2 PK (ZA0244-SS32)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0253-AL28)
- Zoro Select Standoff Caps