Shop All Standoff Caps
Zoro Select
Standoff Cap, 1/4"-20 Thrd Sz, 18-8 Stainless Steel Polished, 2 PK
Mfr # ZA0244-SS32
Zoro # G3386336
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Standoff Shape Round
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Polished
- Cap Head Height 1/2 in
Product Information
- Brand Zoro Select
- MFR # ZA0244-SS32
- Zoro # G3386336
- Country of Origin United States
- Category Standoff Caps
Dimensions
Thread Size | 1/4"-20 |
Cap Head Height | 1/2 in |
Stud Thread Length | 1-1/2 in |
Bushing Diameter | 1/2 in |
Cap Height Tolerance | +/-0.010 in |
Dia. Tolerance | +0.000/-0.025 in |
Height Tolerance | +/-0.010" |
Diameter | 1/2 in |
Dia. | 1/2" |
Bushing Dia. | 1/2" |
Cap Head Diameter | 1/2 in |
Outside Diameter Tolerance | +0.000/-0.025 in |
Cap Height | 1/2" |
Stud Thread Size | 1/4"-20 |
Height | 1/2" |
Details
Description
Standoff Cap, Thread Size 1/4 In.-20, Cap Shape Round, Cap Head Diameter 1/2 in, Cap Head Width Not Applicable, Cap Head Height 1/2 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Bushing Diameter 1/2 in, Cap Height Tolerance +/-0.010 in, Color Silver, Outside Diameter Tolerance +0.000/-0.025 in, Standoff Type Standoff Cap, Stud Thread Length 1 1/2 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 10-32x3/4, PK100 (U07852.019.0075)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 10 ft, Steel, Grade A, Zinc Plated Finish (U20300.150.8888)
- ZORO SELECT 1/4"-20 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI20250-100BX)
- ZORO SELECT #5-40 x 3/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.012.0037)
- ZORO SELECT Standoff Cap, 1/4"-20 Thrd Sz, 18-8 Stainless Steel Brushed, 2 PK (ZA0244-SS32D)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0249-AL28)
- ZORO SELECT Standoff Cap, 1/4"-20 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0244-AL28)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized, 2 PK (ZA0246-ALBLK)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, 18-8 Stainless Steel Polished, 2 PK (ZA0256-SS32)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized, 2 PK (ZA0247-ALBLK)
- ZORO SELECT Standoff Cap, 1/4"-20 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0243-AL28)
- Zoro Select Standoff Caps