Shop All Home & Office Phones
Zoro Select
Standard Wall Phone, Beige
Mfr # T-25 CRM w/o MW
Zoro # G8496144
original price:
$24.59
12% off
new price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Office/Health Care
- Color Tan
- Number of Lines 1
- Cord Type Curly
- Call Waiting No
Product Information
- Brand Zoro Select
- MFR # T-25 CRM w/o MW
- Zoro # G8496144
- UPC # 190735460276
- Country of Origin China
- Category Home & Office Phones
Details
Item | Telephone |
Type | Office/Health Care |
Color | Tan |
Number of Lines | 1 |
Cord Type | Curly |
Call Waiting | No |
Includes | Bell Ringer, Handset, Metal Base, Wall Phone |
Speakerphone | No |
Volume Control | Yes |
Caller ID | No |
Voicemail | No |
Mount (Type) | Wall |
Ringer | Yes |
Requires | RJ-11w Modular Wall Jack to Connect The Phone to A PBX System |
Standards | ADA Compliant |
Description
Telephone, Call Waiting No, Speakerphone No, Voicemail No, Volume Control Yes, Standards ADA Compliant, Number of Lines 1, Mounting Location Wall, Caller ID No, Color Tan, Cord Type Curly, Includes Bell Ringer, Handset, Metal Base, Wall Phone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS ID Badge Holder, Shell Style, PK10 (822419)
- MONOPRICE Corner Full Motion Tv Wall Mount Black (8586)
- EXELL BATTERY 26pc Essential Batteries Kit CR1616 CR1620 CR1632 CR2032 CR927 & Watch Opener (EB-KIT-119)
- MIGHTY MAX BATTERY YTX14-BS Replaces Kawasaki KVF KFX 700 Brute Force Prairie VN800 XQ (YTX14-BS295)
- ZORO SELECT Disposable Healthcare Telephone, Universal, Cream (41T-5 R (WH))
- ZORO SELECT Standard Wall Phone, Black (T-25 BLK w/o MW)
- PEERLESS HARDWARE MANUFACTURING ATT-Vtech 80-7726-00 Accessory Handset Cordless DECT 1.9GHz Digital Integrated Answering Device - Silver & Black (80-7726-00)
- PANASONIC Extra handset for TGE2xx and 4xx Series (TGEA40S)
- BITTEL Telephone, Single Line Trimline, Red/Black (HT20R)
- ITT Itt Itt-2554-V-Iv 255409-Vba-20M Wall Ivory (ITT-2554-V-IV)
- CORTELCO 815000-VOE-21F Trendline - Black (8150BK)
- Zoro Select Home & Office Phones