Shop All Pegboard Hooks
Zoro Select
Standard Spring Clip, 1-7/16 In, PK10
Mfr # 5TPH4
Zoro # G2903756
original price:
$7.95
9% off
new price: $7.19
/pk 10, $0.72/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1 1/2 in
- Overall Depth 1 7/16 in
- Projection 1-7/16"
- Type Locking Style
Product Information
- Brand Zoro Select
- MFR # 5TPH4
- Zoro # G2903756
- UPC # 190735532065
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 1 1/2 in |
Overall Depth | 1 7/16 in |
Hole Size | 1/4 in |
For Pegboard Hole Size | 1/4 in |
Overall Length | 1 1/2 in |
Overall LxWxH | 1 1/2 in x 1 1/2 in |
Details
Material | Steel |
Projection | 1-7/16" |
Type | Locking Style |
Color | Black |
Finish | Black |
Hole Shape | Round |
Item | Standard Spring Clip |
Hold Range | 7/16 to 7/8" |
Hole Spacing | 1 in |
Construction | Riveted |
Locking System | Screw-In |
Accessory Type | Standard Spring Clip |
For Pegboard Hole Shape | Circle |
For Pegboard Hole Spacing | 1 in |
Description
Standard Spring Clip, Overall Length 1 1/2 in, Overall Width 1 1/2 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Black, Standard Spring Clip Accessory Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- HOME BASICS 36 Pair Over the Door Steel Shoe Rack, Black (SR49130)
- HALLOWELL Box Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (18) Openings, Tan (U3228-6A-PT)
- ZORO SELECT Garment Rack, Folding (5CHV8)
- ZORO SELECT U-Shaped Pegboard Hook, 1 3/4 In ID, PK5 (5TPH9)
- ZORO SELECT Single Rod Pegboard Hook, 4 In, PK10 (5TPG2)
- ZORO SELECT Double Closed-End Pegboard Hook, 8 In, PK5 (5TPF1)
- ZORO SELECT Double-Ring Tool Holder, 7/8", PK10 (787CY7)
- ZORO SELECT Straight Hook, 5", PK10 (787CX4)
- ZORO SELECT Single Rod Pegboard Hook, 8 In, PK5 (5TPK6)
- ZORO SELECT Extended Spring Clip, 7/8 In, PK5 (5TPL4)
- Zoro Select Pegboard Hooks