Shop All Platform Trucks
Zoro Select
Standard Platform Truck, 1200 lb.
Mfr # 13X484
Zoro # G7455086
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Width 24 in
- Color Red
- Load Capacity 1,200 lb
- Wheel Type Pneumatic
Product Information
- Brand Zoro Select
- MFR # 13X484
- Zoro # G7455086
- UPC # 190735128503
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 42 in |
Overall Length | 52 1/2 in |
Overall Width | 24 in |
Deck LxWxH | 48 in x 24 in x 12 in |
Caster Wheel Width | 3 in |
Deck Height | 12 in |
Deck Width | 24 in |
Caster Wheel Dia. | 8 in |
Deck Length | 48 in |
Handle Height | 41 1/8 in |
Overall LxWxH | 52-1/2 in x 24 in x 42 in |
Caster Width | 3 in |
Description
General Purpose Steel-Deck Platform Truck, Load Capacity 1,200 lb, Overall Height 42 in, Overall Length 52 1/2 in, Overall Width 24 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 12 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS #11 Alloy Latched Swivel Hoist Hook, 11 Ton PL, Forged Alloy, Painted Orange (3953115PL)
- COLSON Colson® 4 Series Swivel Plate Caster 4.05109.339 BRK7 - Phenolic Top Lock Brake 5" Dia. 1000 Lb (4.05109.339 BRK7)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDHD112246)
- LIFT-ALL Web Sling, Endless, 4 ft L, 2 in W, Polyester, Yellow (EN1802DX4)
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X483)
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X485)
- ZORO SELECT Standard Platform Truck, 2500 lb., 60 In L (3BE80)
- ZORO SELECT Standard Platform Truck, 4000 lb., 62 In L (13X501)
- ZORO SELECT Platform Truck, 1200 lb., SS, 36 in x 18 in (XP136S500)
- ZORO SELECT Rod Truck, 3000 lb., 4 Shelf, 60 in. L (OPT-6030-4-6PH-95)
- LITTLE GIANT Platform Truck, 1200 lb., 18x32, Lipped (T700-LU)
- Zoro Select Platform Trucks