Shop All Plate Casters
Zoro Select
Standard Plate Caster, Wheel 8" dia.
Mfr # P27S-PH080R-16
Zoro # G2977616
original price:
$64.79
9% off
new price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 2500 lb
- Number of Wheels 1
- Overall Height 10-1/8"
- Wheel Dia. 8 in
- Wheel Width 3 in
Product Information
- Brand Zoro Select
- MFR # P27S-PH080R-16
- Zoro # G2977616
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 10-1/8" |
Wheel Dia. | 8 in |
Wheel Width | 3 in |
Swivel Radius | 6 15/16 in |
Overall Wheel Width | 3 in |
Hub Length | 3 1/4 in |
Mounting Plate Size | 4 1/2 in x 6 1/4 in |
For Axle Dia. | 3/4 in |
Mounting Bolt Dia. | 1/2 in |
Mounting Height | 10 1/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 2500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN PASSINGLINK2/OX300BZ, H0910-2111 (H0910-2111)
- BLUFF MANUFACTURING Dockboard, Steel, 10,000 lb, 60 x 60 In (10SB6060)
- IDEAL WAREHOUSE INNOVATIONS Replacement Checklist Book, 1" W, PK4 (70-1062-CP)
- RWM Kingpinless Swivel Plate Caster, 600 lb. (65-SWB-0620-S)
- ZORO SELECT Standard Plate Caster, Wheel 8" dia. (P27R-PH080R-16)
- ZORO SELECT Swivel Plate Caster, Glass Nylon, 8 in, 770 lb (LI-POHI 200G)
- ZORO SELECT Plate Caster, 800 lb. Load Rating (P21R-C040R-14-VG1)
- ZORO SELECT Plate Caster, 240 lb. Ld Rating, Plain (P12R-UP040D-12)
- ZORO SELECT Plate Caster, 590 lb., Light-Medium Duty (400K26)
- ZORO SELECT Swivel Plate Caster, Delrin, Steel (P21S-PRP040R-14)
- SHEPHERD CASTER 4" X 15/16" Non-Marking Monotech (Donut) Swivel Caster, Tread Lock Brake, Loads Up To 150 lb (PRE40120ZN-MNTB)
- Zoro Select Casters