Shop All Plate Casters
Zoro Select
Standard Plate Caster, Wheel 4" dia.
Mfr # P21-PH040R-14-SET
Zoro # G2976837
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type 2 Rigid, 2 Swivel
- Caster Product Group Plate Caster Kit
- Load Rating 800 lb
- Wheel Dia. 4 in
- Wheel Width 2 in
Product Information
- Brand Zoro Select
- MFR # P21-PH040R-14-SET
- Zoro # G2976837
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Overall Height | 5-5/8" |
Mounting Height | 5 5/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 3 5/8 in |
Hub Length | 2 3/16 in |
For Axle Dia. | 1/2 in |
Overall Wheel Width | 2 in |
Description
2 Rigid, 2 Swivel, Standard Plate Caster Kit, Load Rating 800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 4, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON PRODUCTS-KEEPER 10Pk Rubb Strap Asstd (06360)
- HARRINGTON Trolley, Steel, 6000 lb. (PTF2030)
- CROSBY HG-228 Turnbuckle, Jaw/Jaw, 5/8 in Thread, 3500 lb Working, 6 in Take Up, 15.82 in L Close, Steel (1032616)
- ZORO SELECT Solid Wheel, Ribbed, 375 lb. Load Rating (53CM67)
- ZORO SELECT Plate Caster, 600 lb. Load, Gray Wheel (P21S-UP040D-14-BC-SS)
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Load Rating, Swivel (P12S-PRP060K-P3)
- ZORO SELECT Plate Caster, 5400 lb. Ld Rating, Gy Wheel (P27S-D100R-18)
- ZORO SELECT Kingpinless Swivel Plate Caster, Polyurethane, 1200 lb (CDP-G-33)
- ZORO SELECT NSF-Listed Plate Caster, 200 lb. Load Rating, Rigid (400K62)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 5 in, 315 lb. (2G051)
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S3514-TPRB-2-R-2)
- Zoro Select Plate Casters