Shop All Plate Casters
Zoro Select
Standard Plate Caster, Wheel 3" dia.
Mfr # P10S-PH030R-14-SB-001
Zoro # G2052315
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster with Brake
- Load Rating 500 lb
- Wheel Dia. 3 in
- Wheel Width 1 3/4 in
Product Information
- Brand Zoro Select
- MFR # P10S-PH030R-14-SB-001
- Zoro # G2052315
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 1 3/4 in |
Overall Height | 3-7/8" |
Mounting Height | 3 7/8 in |
Mounting Plate Size | 3 3/4 in x 4 5/8 in |
Mounting Bolt Dia. | 5/16 in |
Hub Length | 1 7/8 in |
Overall Wheel Width | 1 13/16 in |
Swivel Radius | 2 1/4 in |
For Axle Dia. | 3/8 in |
Description
Swivel, Low-Profile Standard Plate Caster, Load Rating 500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 3/4 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Thumbscrew Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Straight Rib Tire (5180211)
- BLICKLE Kingpin Swivel Caster, PU, 2", 330 lb. (LKRA-VSTH 50K)
- DAYTON Pail Hand Truck, 500 lb. (2NXC4)
- POST GUARD Post Sleeve, 4.5" Dia, 64" H, Blue/White (CL1385WWT)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 4 in. Dia., 275 lb. (33H929)
- ZORO SELECT Swivl Plate Castr, Poly, 6 in., 1200 lb, Grn (1ULP2)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 5 in. Dia., 325 lb. (P12SX-PRP050D-12-SS)
- ZORO SELECT Swivel Plate Caster, Nylon, 5 in., 400 lb, Wht, C (L-PO 125G-12)
- ZORO SELECT Rigid Plate Caster, TPR, 4 in., 350 lb. (P21R-PRP040K-14)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 4 in, 350 lb (1ULH9)
- RICHELIEU HARDWARE Metal Ball Furniture Caster, Swivel Without Brake, with Plate, Brass (F31551)
- Zoro Select Casters