Shop All Plate Casters
Zoro Select
Standard Plate Caster, Wheel 3" dia.
Mfr # P10R-PH030R-P6-001
Zoro # G2056104
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 500 lb
- Wheel Dia. 3 in
- Wheel Width 1 3/4 in
Product Information
- Brand Zoro Select
- MFR # P10R-PH030R-P6-001
- Zoro # G2056104
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 1 3/4 in |
Overall Height | 3-7/8" |
Mounting Height | 3 7/8 in |
Mounting Plate Size | 3 1/8 in x 4 1/8 in |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | None- Rigid Caster |
Hub Length | 1 7/8 in |
Overall Wheel Width | 1 13/16 in |
For Axle Dia. | 3/8 in |
Description
Rigid, Low-Profile Standard Plate Caster, Load Rating 500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 3/4 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Bar, Steel, 1-7/8 in.W x 84 in.L (6926T-1875-84)
- WELLINGTON Twine Mason Ln #18X1050' (G5118Z1050)
- ALLEGRO INDUSTRIES Magnetic Valve Lid Lifter (9401-40)
- LOCOLOC Sleeve, Copper, 1/4 in., Nickel Plated (SL2-8N)
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/2 in, 350 lb (L-POEV 89KF-12-SG)
- ZORO SELECT Plate Caster, 500 lb. Ld Rating, Yl Wheel (P22S-UA080R-14)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 4 in., 275 lb. (33H908)
- ZORO SELECT Plate Caster, 300 lb. Load Rate, 7-1/4" H (P12S-PRP060K-12-WB)
- ZORO SELECT Swivel Plate Caster, Glass Nylon, 8 in, 770 lb (LI-POHI 200G)
- ZORO SELECT Swivl NSF-Listed Plate Caster, Poly, 5 in., 750 lb., Blu (1ULE9)
- LAKESIDE MANUFACTURING Caster, Plate , 5", Swivel (9137)
- Zoro Select Casters