Shop All Plate Casters
Zoro Select
Standard Plate Caster, Wheel 10" dia.
Mfr # P27S-PH100R-16
Zoro # G2974922
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 2900 lb
- Number of Wheels 1
- Overall Height 11-1/2"
- Wheel Dia. 10 in
- Wheel Width 3 in
Product Information
- Brand Zoro Select
- MFR # P27S-PH100R-16
- Zoro # G2974922
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 11-1/2" |
Wheel Dia. | 10 in |
Wheel Width | 3 in |
Mounting Bolt Dia. | 1/2 in |
Overall Wheel Width | 3 in |
Mounting Plate Size | 4 1/2 in x 6 1/4 in |
Swivel Radius | 8 3/8 in |
For Axle Dia. | 3/4 in |
Mounting Height | 11 1/2 in |
Hub Length | 3 1/4 in |
Description
Swivel, Standard Plate Caster, Load Rating 2900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 3 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4180 Snatch Block w/ Hook (3/4" wire x 10" sheave) (4180H10)
- KONG USA Quick Links C.S.mm. 5 Non-Tested (400050ZB2XK)
- ZORO SELECT Anti-Slip Channel, Diamond, 10 in. W, Steel (3241514-12)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (15077 GRAY)
- ZORO SELECT Standard Plate Caster, Wheel 10" dia. (P27R-PH100R-16)
- ZORO SELECT Plate Caster, Rigid, Rubber, 5 in., 440 lb. (TFK 125 GR2H)
- ZORO SELECT Plate Caster, 500 lb. Ld Rating, Rigid (P22R-UA060R-14)
- ZORO SELECT Swivel Plate Cstr, Rbbr, 3 in, 100 lb, Dlrin (1UHJ2)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 5 in, 1050 lb (3G138)
- ZORO SELECT Plate Caster, 175 lb. Load Rating (LDA-TPA 50G)
- HAMILTON Zinc Plated Cush-N-Aire Swivel Caster, 8" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing (S-7108-PR)
- Zoro Select Casters