Shop All Plate Casters
Zoro Select
Standard Plate Caster, Swivel, 700 lb.
Mfr # P21S-PB060R-15-CB
Zoro # G3575230
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polypropylene
Product Information
- Brand Zoro Select
- MFR # P21S-PB060R-15-CB
- Zoro # G3575230
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Height | 7 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 5 in x 5 1/2 in |
Swivel Radius | 5 in |
Caster Plate Size | 5 in x 5-1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 700 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polypropylene, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Nylon, 6 in., 5400 lb., Black (W-630-NYB-3/4)
- ALBION 8" X 2" Non-Marking Polyurethane Round Rigid Caster, No Brake, Loads Up To 1250 lb (16PM08228R)
- VESTIL Low Profile Eye Manual Trolley - Push (E-MT-4)
- TARPS NOW 10'HX12'WIndustrialCurtainWallPartition-SolidPanel-WallMount (ICISS-1012-W)
- ZORO SELECT Plate Caster, 4" Wheel Dia., 800 lb., Black (435X70)
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Ld Rating, Bk Wheel (P12S-R060D-P2)
- ZORO SELECT Swivel Plate Caster, Glass Nylon, 4 in, 800 lb. (1NWN3)
- ZORO SELECT Rigid Plate Caster, Polyolfin, 3 in, 176 lb (4X696)
- ZORO SELECT Plate Caster, 350 lb. Load, Gray Wheel (P21SX-PRP050D-14)
- ZORO SELECT Pneumatic Caster, Light-Duty, 10-1/4" Dia. (53CM45)
- ZORO SELECT NSF-Listed Plate Caster, 400 lb. Ld Rating, Roller (P21S-RY050R-14)
- Zoro Select Plate Casters