Shop All Plate Casters
Zoro Select
Standard Plate Caster, Swivel, 2000 lb.
Mfr # US_LH-GTH 200K-16-RI05.16
Zoro # G3575404
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Extrathane Polyurethane
Product Information
- Brand Zoro Select
- MFR # US_LH-GTH 200K-16-RI05.16
- Zoro # G3575404
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 9-1/4 in |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 1/2 in |
Mounting Plate Size | 4 1/2 in x 6 1/4 in |
Mounting Height | 9 1/4 in |
Caster Plate Size | 4-1/2 in x 6-1/4 in |
Swivel Radius | 6-1/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 2000 lb, Swivel Lock Type Directional Lock, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 12 in Web Width, 6ft L, 5,000lb (WLA1-812N-06)
- WERNER 10 ft Fiberglass Platform Stepladder, 300 lb Capacity (P6208)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 13BF (11F05EG03B13)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A6E10B8D3C1P6)
- ZORO SELECT Swivel Plate Caster, Nylon, 3 in., 660 lb. (LH-SPO 75K-FI)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyolfin, 3-1/2 in, 250 lb (5UX83)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 5 in, 325 lb (P17S-RP050K-12-TB-001)
- ZORO SELECT Swivel Plate Caster, Polyurthane, 6 in, 1750 lb (1NVU7)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 4 in., 275 lb. (33H932)
- ZORO SELECT Swivel Plate Caster, Plate Type A, Delrin (33J068)
- RUBBERMAID Caster, Plate (5"Od, Swvl, Gray) (4501L2)
- Zoro Select Plate Casters